Shop All Compression Lugs
Panduit
Battery Cable Lug, 6 Awg, 3/8" Stud (100 Pack), 100PK
Mfr # A6-38R-C
Zoro # G004858956
product price: $123.99
/pk 100, $1.24/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Silver
- Overall Length 1.47 in
- Tongue Width - Wire Connector 0.54
- Tool Type Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # A6-38R-C
- Zoro # G004858956
- UPC # 61305671742
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 1.47 in |
Tongue Width - Wire Connector | 0.54 |
Barrel Length | 0.5 |
Tongue Width (In.) | 0.54 |
Wire Strip Length (mm) | 14.2875 |
Barrel Length (In.) | 0.5 |
Overall Length (In.) | 1.47 |
Class K Copper Flex Conductor Size (AWG) | 6 AWG STR |
Barrel Length (mm) | 12.7 |
Tongue Width (mm) | 13.716 |
Stud Hole Size (In.) | 44993 |
Overall Length (mm) | 37.338 |
Description
Battery Cable Lug, 6 AWG, 3/8" Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Steel Conduit, 50 ft. L, Bend Radius: 6 1/4 in (5505-24-00)
- PANDUIT 14.3" L Intermediate Cable Tie NAT PK 100 (BT4I-C)
- HUBBELL Wall Switch, 20A, Gray, 1 HP, 3-Way Switch (CSB320GY)
- APPLETON ELECTRIC Sealed LAB Switch, 1-Pole, 1Gang (LAB21)
- PANDUIT Copper Lug Standard Barrel One Hole Compression Connector (LCA2/0-38-X)
- PANDUIT Al Lug, 4brl, 2 Awg-600 Kcmil, 3/8" Stud (LAM4SB600-38-1Y)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-38-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-12-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCC1/0-00-X)
- PANDUIT Copper Compression Lug, 1 Hole, 3/0 AWG, Narrow Tongue, LCAN3/0-38-X (LCAN3/0-38-X)
- ABB One Hole Lug Comp Connectr, 400 kcmil, PK6 (54116)
- Panduit Lugs & Split Bolts