Shop All Compression Lugs
Panduit
Battery Cable Lug, 6 Awg, 1/4" Stud, 45 Degree Bend (100 Pack), 100PK
Mfr # A6-14RH-C
Zoro # G004858994
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Tool Type Copper Compression Lug
- Standards UL Listed for use in US and Canada to UL 486A-486B for power applications, meets US Military Wire Pull Out Specs
- Overall Length 1.33 in
- Outside Dia. 0.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # A6-14RH-C
- Zoro # G004858994
- UPC # 61305679317
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 1.33 in |
Outside Dia. | 0.31 |
Outer Diameter (In.) | 0.31 |
Stud Hole Size (mm) | 6.4 |
Overall Length (In.) | 1.33 |
Wire Strip Length (In.) | 0.56 |
Overall Length (mm) | 33.8 |
Stud Hole Size (In.) | 0.25 |
Class K Copper Flex Conductor Size (AWG) | 6 |
Barrel Length (mm) | 12.7 |
Barrel Length (In.) | 0.5 |
Inside Diameter (mm) | 5.58 |
Inside Diameter (In.) | 0.23 |
Tongue Width (mm) | 13.7 |
Wire Strip Length (mm) | 14.3 |
Outer Diameter (mm) | 7.9 |
Tongue Width (In.) | 0.54 |
Description
The A6-14RH-C Copper CompressionBattery Cable Lug, 6 AWG, 1/4" Stud with a 45 degree bend are tin plated to meet ASTM Class C specification for corrosion resistance. Manufactured with a standard barrel without an inspection window preventing contaminents from entering. Flared barrel entry for ease of inserting flex conductors. High pullout strength for heavy duty applications and military pullout strength requirements when using Panduit recommended tooling.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 20 A (LC1DT20G7)
- ATC 304E Percentage Timer (304E-007-A-00-P-X)
- SCHNEIDER ELECTRIC Push Button Control Station, Up/Down/Stop (9001KYK32)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- PANDUIT Copper Compression Lug, 1 Hole, 500 kcmi (LCA500-12F-6)
- PANDUIT Lug Compression Connector, No.8 AWG (LCD8-14A-L)
- PANDUIT Tub Ring Term, N-Ins, 4/0Awg, 1/2Stud, PK100 (S4/0-12R-C)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-38-E)
- PANDUIT Compression Connector, 4AWG-500Kcmil (LAMA500-38-6Y)
- PANDUIT Replacement for Panduit Lcc4-38d-l (LCC4-38D-L PANDUIT)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-38-L)
- Panduit Compression Lugs