Shop All Compression Lugs
Panduit
Battery Cable Lug, 6 Awg, 1/4" Stud (100 Pack), 100PK
Mfr # A6-14R-C
Zoro # G304858960
product price: $109.99
/pk 100, $1.10/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Silver
- Tongue Width - Wire Connector 0.54
- Standards UL Listed for use in US and Canada to UL 486A-486B for power applications, meets US Military Wire Pull Out Specs
- Overall Length 1.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # A6-14R-C
- Zoro # G304858960
- UPC # 61305666839
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Tongue Width - Wire Connector | 0.54 |
Overall Length | 1.47 in |
Barrel Length | 0.5 |
Barrel Length (In.) | 0.5 |
Class K Copper Flex Conductor Size (AWG) | 6 |
Tongue Width (mm) | 13.716 |
Stud Hole Size (mm) | 6.35 |
Barrel Length (mm) | 12.7 |
Stud Hole Size (In.) | 44930 |
Overall Length (In.) | 1.47 |
Overall Length (mm) | 37.338 |
Tongue Width (In.) | 0.54 |
Description
Battery Cable Lug, 6 AWG, 1/4" Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Terminal Block Fuseholder 600V 60A (9080FB3621J)
- MERSEN Glass Fuse, GDG Series, Time-Delay, 0.50A, 250V AC, 35A at 250V AC (GDG1/2)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Gray, 1000' Length (14UL1015STRGRA1000)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK500 (PV10-38R-D)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-14-L)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAF3/0-12-X)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-10-L)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-12-L)
- PANDUIT Replacement for Panduit Lcd4-14a-l (LCD4-14A-L PANDUIT)
- PANDUIT Tub Ring Term, N-Ins, 6 Awg, 3/8 Stud, PK200 (S6-38R-T)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6420HV)
- Panduit Lugs & Split Bolts