Shop All Compression Lugs
Panduit
Battery Cable Lug, 6 Awg, #10 Stud (100 Pack), 100PK
Mfr # A6-10R-C
Zoro # G204859012
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Silver
- Tongue Style Round
- Tongue Width - Wire Connector 0.47
- Tool Type Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # A6-10R-C
- Zoro # G204859012
- UPC # 61305666841
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Tongue Width - Wire Connector | 0.47 |
Overall Length | 1.47 in |
Barrel Length | 0.5 |
Tongue Width (In.) | 0.47 |
Barrel Length (In.) | 0.5 |
Overall Length (In.) | 1.47 |
Overall Length (mm) | 37.338 |
Stud Hole Size (mm) | 4.83 |
Tongue Width (mm) | 11.938 |
Class K Copper Flex Conductor Size (AWG) | 6 |
Barrel Length (mm) | 12.7 |
Description
Battery Cable Lug, 6 AWG, #10 Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit breaker accessory, PowerPacT L, lug kit, mechanical, 250/400A, 2 AWG to 600kcmil, copper, qty 3 (CU400L61K3)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 30A Amp Range, 600V AC/DC Volt Rating (CVR-CCM)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2102G11)
- RELAY AND CONTROL Keyswtch Open/Close with Stp, Keyed Alike (1KXS-KA)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCD6-10B-L)
- PANDUIT Copper Compression Lug, 1 Hole, 45 Degree Bend/0 Awg (LCA4/0-38H-X)
- PANDUIT Compression Connector, 6AWG-250Kcmil (LAMA250-56-QY)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-38-X)
- PANDUIT Replacement for Panduit Lcc4-38d-l (LCC4-38D-L PANDUIT)
- PANDUIT Lug Compression Connector, 400 Kcmil (LCA400-12-6)
- PANDUIT Tub Ring Term, N-Ins, 4/0Awg, 1/2Stud, PK100 (S4/0-12R-C)
- Panduit Lugs & Split Bolts