Shop All Compression Lugs
Panduit
Battery Cable Lug, 45 Degree Bend/0 Awg, 5/16" Stud (100 Pack), 100PK
Mfr # A4/0-56R-C
Zoro # G704859055
product price: $714.99
/pk 100, $7.15/ea
Free Shipping & Returns
$714.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Silver
- Hole Center to Center 44697
- Tool Type Lug
- Standards UL Listed for use in US and Canada to UL 486A-486B for power applications, meets US Military Wire Pull Out Specs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # A4/0-56R-C
- Zoro # G704859055
- UPC # 61305671757
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Tongue Width - Wire Connector | 1.02 |
Barrel Length | 0.91 |
Overall Length | 2.57 in |
Barrel Length (mm) | 23.114 |
Stud Hole Size (In.) | 45062 |
Barrel Length (In.) | 0.91 |
Overall Length (mm) | 65.278 |
Stud Hole Size (mm) | 7.9375 |
Overall Length (In.) | 2.57 |
Tongue Width (mm) | 25.908 |
Tongue Width (In.) | 1.02 |
Class K Copper Flex Conductor Size (AWG) | 36617 |
Description
Battery Cable Lug, 4/0 AWG, 5/16" Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 10A, 250VAC, Non-Indicating, 5 PK (GAB10)
- EATON B-LINE Box and Conduit Hanger, 1/4 in., Steel (BH4-E-2-4)
- HUBBELL IEC Pin and Sleeve Inlet, 100A, 125/250V (HBL4100B12W)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SW0022)
- PANDUIT Mech Lug, Cu, S ft., #14-#4 Awg, 1/4 Stud (CXS70-14-C)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCAX500-12-6)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-38-E)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-38-E)
- PANDUIT Lug Compression Connector, No.8 AWG (LCBX8-14-L)
- PANDUIT Lug Compression Connector, No.1 AWG (LCB1-56-E)
- BURNDY Two Hole Lug Compress Connector, 3/0 AWG (YA272TC38)
- Panduit Compression Lugs