Shop All Compression Lugs
Panduit
Battery Cable Lug, 45 Degree Bend/0 Awg, 3/8" Stud (100 Pack), 100PK
Mfr # A4/0-38RH-C
Zoro # G904859053
product price: $1,074.99
/pk 100, $10.75/ea
Free Shipping & Returns
$1,074.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Barrel Length 0.91
- Hole Center to Center 0.38
- Overall Length 2.39 in
- Outside Dia. 0.69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # A4/0-38RH-C
- Zoro # G904859053
- UPC # 61305679324
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Barrel Length | 0.91 |
Overall Length | 2.39 in |
Outside Dia. | 0.69 |
Class K Copper Flex Conductor Size (AWG) | 36617 |
Overall Length (mm) | 60.7 |
Inside Diameter (mm) | 14.2 |
Barrel Length (mm) | 23.1 |
Overall Length (In.) | 2.39 |
Tongue Width (In.) | 1.02 |
Barrel Length (In.) | 0.91 |
Outer Diameter (In.) | 0.69 |
Wire Strip Length (In.) | 0.94 |
Wire Strip Length (mm) | 23.8 |
Inside Diameter (In.) | 0.56 |
Stud Hole Size (mm) | 9.5 |
Stud Hole Size (In.) | 0.38 |
Outer Diameter (mm) | 17.5 |
Tongue Width (mm) | 25.9 |
Description
The A4/0-38RH-C Copper Compression Battery Cable Lug, 4/0 AWG, 3/8" Stud with a 45 degree bend are tin plated to meet ASTM Class C specification for corrosion resistance. Manufactured with a standard barrel without an inspection window preventing contaminents from entering. Flared barrel entry for ease of inserting flex conductors. High pullout strength for heavy duty applications and military pullout strength requirements when using Panduit recommended tooling.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 FEMALE 90°, PUR 12x0, 14 black drag ch AIN 10m (7000-19061-7051000)
- GE Miniature Circuit Breaker, THQB Series 35A, 1 Pole, 120/240V AC (THQB1135)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XRXMXXXNV1DB)
- POWER FIRST 15" L Heavy Duty Cable Tie BK PK 100 (36J193)
- PANDUIT Aluminum Mechanical Lug, 1 Hole, Vertica (LAM2SA300-38-3)
- PANDUIT Lug Compression Connector, 300 Kcmil (LCA300-38-X)
- PANDUIT Lug Compression Connector, 250 Kcmil (LCD250-38D-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCB2/0-12-X)
- PANDUIT Tub Ring Term, N-Ins, 8 Awg, 1/4 Stud, PK200 (S8-14R-T)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-10-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-12-E)
- Panduit Compression Lugs