Shop All Compression Lugs
Panduit
Battery Cable Lug, 45 Degree Bend/0 Awg, 3/8" Stud (100 Pack), 100PK
Mfr # A4/0-38R-C
Zoro # G104859174
product price: $733.99
/pk 100, $7.34/ea
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Silver
- Barrel Length 0.91
- Overall Length 2.57 in
- Tongue Width - Wire Connector 1.02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # A4/0-38R-C
- Zoro # G104859174
- UPC # 61305671758
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Barrel Length | 0.91 |
Overall Length | 2.57 in |
Tongue Width - Wire Connector | 1.02 |
Overall Length (In.) | 2.57 |
Wire Strip Length (mm) | 23.8125 |
Stud Hole Size (In.) | 44993 |
Tongue Width (In.) | 1.02 |
Barrel Length (In.) | 0.91 |
Stud Hole Size (mm) | 9.53 |
Tongue Width (mm) | 25.91 |
Class K Copper Flex Conductor Size (AWG) | 4/0 AWG STR |
Barrel Length (mm) | 23.114 |
Overall Length (mm) | 65.278 |
Wire Strip Length (In.) | 15/16 |
Description
Battery Cable Lug, 4/0 AWG, 3/8" Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pilot Light, No Lens, LED (10250T184L)
- CALBRITE Connector, 45 deg., 3/4in., Internal Insul (S60700FC45)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 25' Length - Black (HS397-S25-BLACK)
- BURNDY Split-Bolt Connector, 2 str to 2/0 str (KSA2/0)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-38-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-38-X)
- PANDUIT Compression Connector, 4AWG-500Kcmil (LAMA500-38-6Y)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12-X)
- PANDUIT Lug, Cu, #2 Awg, 3/8 Stud, 90 deg (LCAX2-38F-E)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-38-L)
- ANCOR 90deg; Tinned Copper Lug #1/0, 5/16", 2-Piece (262285)
- Panduit Lugs & Split Bolts