Shop All Compression Lugs
Panduit
Battery Cable Lug, 45 Degree Bend/0 Awg, 1/2" Stud (100 Pack), 100PK
Mfr # A4/0-12R-C
Zoro # G904858698
Free Shipping & Returns
$794.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Silver
- Overall Length 2.57 in
- Hole Center to Center 44563
- Tongue Style Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # A4/0-12R-C
- Zoro # G904858698
- UPC # 61305671759
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 2.57 in |
Barrel Length | 0.91 |
Tongue Width - Wire Connector | 1.02 |
Class K Copper Flex Conductor Size (AWG) | 36617 |
Tongue Width (mm) | 25.908 |
Tongue Width (In.) | 1.02 |
Overall Length (In.) | 2.57 |
Barrel Length (In.) | 0.91 |
Barrel Length (mm) | 23.114 |
Stud Hole Size (mm) | 12.7 |
Stud Hole Size (In.) | 1 to 2 |
Overall Length (mm) | 65.278 |
Description
Battery Cable Lug, 4/0 AWG, 1/2" Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Conduit Clamp, 1-1/2 In EMT, Silver (SCH24B)
- IFM Wireable 1/2" connector (E11764)
- LITTELFUSE Open Fuse Block, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (L60030M1PQ)
- ZORO SELECT Cable Clamp, Nylon, 7/8 In, Blk, PK10 (22CC50D0875B)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-14-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-12-E)
- PANDUIT Compression Connector, 4AWG-500Kcmil (LAMA500-38-6Y)
- PANDUIT Copper Compression Lug, 2 Hole, #4 Awg F (LCCX4-38D-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCB2/0-12-X)
- PANDUIT Copper Compression Ctap'S, Heavy Duty, # (CTAP2-4-Q)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM20E34)
- Panduit Compression Lugs