Shop All Compression Lugs
Panduit
Battery Cable Lug, 45 Degree Bend Awg, 5/16" Stud (100 Pack), 100PK
Mfr # A4-56R-C
Zoro # G804858750
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Silver
- Tongue Width - Wire Connector 0.61
- Standards UL Listed for use in US and Canada to UL 486A-486B for power applications, meets US Military Wire Pull Out Specs
- Hole Center to Center 44697
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # A4-56R-C
- Zoro # G804858750
- UPC # 61305671743
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Tongue Width - Wire Connector | 0.61 |
Overall Length | 1.63 in |
Barrel Length | 0.61 |
Stud Hole Size (In.) | 45062 |
Overall Length (mm) | 41.402 |
Barrel Length (In.) | 0.61 |
Stud Hole Size (mm) | 7.9375 |
Barrel Length (mm) | 15.494 |
Overall Length (In.) | 1.63 |
Tongue Width (mm) | 15.494 |
Class K Copper Flex Conductor Size (AWG) | 4 |
Tongue Width (In.) | 0.61 |
Description
Battery Cable Lug, 4 AWG, 5/16" Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Shrink Tubing, 0.236in ID, Black, 200ft (H2N0.25BK)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X2LG6NM)
- PANDUIT 15-7/64"" L, 5/16" W, Black Plastic Cable Tie, Package quantity: 250 (PLC4H-S25-TL0)
- SIEMENS IEC Control Relay, 3NO/1NC, 125VDC, 10A (3RH21311BG40)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-38-L)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-56-X)
- PANDUIT Tub Ring Term, N-Ins, 8 Awg, 1/4 Stud, PK200 (S8-14R-T)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-38-L)
- PANDUIT Copper Compression Lug, 1 Hole, Flex, 3/0 AWG, Narrow, LCAXN3/0-14-X (LCAXN3/0-14-X)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAF4-38-L)
- 3M One Hole Lug Compress Conct, 4/0 AWG, PK60 (MC4/0-12RX)
- Panduit Lugs & Split Bolts