Shop All Compression Lugs
Panduit
Battery Cable Lug, 45 Degree Bend Awg, 3/8" Stud (100 Pack), 100PK
Mfr # A4-38R-C
Zoro # G804858705
product price: $136.99
/pk 100, $1.37/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Silver
- Tongue Style Round
- Tongue Width - Wire Connector 0.61
- Tool Type Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # A4-38R-C
- Zoro # G804858705
- UPC # 61305671744
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Tongue Width - Wire Connector | 0.61 |
Barrel Length | 0.61 |
Overall Length | 1.73 in |
Barrel Length (mm) | 15.494 |
Tongue Width (In.) | 0.61 |
Stud Hole Size (mm) | 9.525 |
Overall Length (In.) | 1.73 |
Tongue Width (mm) | 15.494 |
Barrel Length (In.) | 0.61 |
Overall Length (mm) | 43.942 |
Stud Hole Size (In.) | 44993 |
Class K Copper Flex Conductor Size (AWG) | 4 |
Description
Battery Cable Lug, 4 AWG, 3/8" Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 1.60A, 600V AC, Non-Indicating (FRS-R-1-6/10)
- BURNDY Copper Cable to Post/Flat, 2 sol (K2C26)
- WIREMOLD Accessory Pack, Steel (25AM-AP)
- SOUTHWIRE Extension Cord, 10 AWG, 125VAC, 100 ft. L (26490054)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCD2/0-00-X)
- PANDUIT Tub Ring Term, N-Ins, 4/0Awg, 1/2Stud, PK100 (S4/0-12R-C)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAF4-38-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-56-L)
- PANDUIT Tub Ring Term, N-Ins, 6 Awg, 3/8 Stud, PK200 (S6-38R-T)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-38-L)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YAV28L2NT38FX)
- Panduit Compression Lugs