Shop All Compression Lugs
Panduit
Battery Cable Lug, 45 Degree Bend Awg, 1/4" Stud (100 Pack), 100PK
Mfr # A4-14R-C
Zoro # G304858755
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Silver
- Tongue Width - Wire Connector 0.55
- Tongue Style Round
- Barrel Length 0.61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # A4-14R-C
- Zoro # G304858755
- UPC # 61305666845
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Tongue Width - Wire Connector | 0.55 |
Barrel Length | 0.61 |
Overall Length | 1.51 in |
Barrel Length (mm) | 15.494 |
Tongue Width (mm) | 13.97 |
Overall Length (mm) | 38.354 |
Barrel Length (In.) | 0.61 |
Stud Hole Size (mm) | 6.35 |
Stud Hole Size (In.) | 44930 |
Tongue Width (In.) | 0.55 |
Overall Length (In.) | 1.51 |
Class K Copper Flex Conductor Size (AWG) | 4 |
Description
Battery Cable Lug, 4 AWG, 1/4" Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/4 in. (UFC0003)
- HUBBELL 20A Marine Twist-Lock Plug 2P 3W 125VAC L5-20P YL (HBL23CM11)
- ACME ELECTRIC Control Transformer, 300 VA, Not Rated, 120/240V AC, 240V AC, 480V AC (TB300N014F2)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 3/4" Inside Diameter - 100' Length - Black (WL923)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-56-X)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-10-L)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAX3/0-12H-X)
- PANDUIT Al Lug, #6 Awg-300 Kcmil, 5/16" Stud (LAM2SA300-56-3)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-56-X)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-12-E)
- QUICKCABLE Wire Cnctr, Size 1 and 2, 45 Deg Lug (6401-525-001FV)
- Panduit Lugs & Split Bolts