Shop All Compression Lugs
Panduit
Battery Cable Lug, 3/0 Awg, 3/8" Stud (100 Pack), 100PK
Mfr # A3/0-38R-C
Zoro # G204858855
product price: $538.99
/pk 100, $5.39/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Tongue Width - Wire Connector 0.91
- Hole Center to Center 44628
- Tool Type Lug
- Standards UL Listed for use in US and Canada to UL 486A-486B for power applications, meets US Military Wire Pull Out Specs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # A3/0-38R-C
- Zoro # G204858855
- UPC # 61305671723
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Tongue Width - Wire Connector | 0.91 |
Overall Length | 2.27 in |
Tongue Width (mm) | 23.114 |
Overall Length (In.) | 2.27 |
Stud Hole Size (mm) | 9.525 |
Stud Hole Size (In.) | 44993 |
Class K Copper Flex Conductor Size (AWG) | 36586 |
Tongue Width (In.) | 0.91 |
Overall Length (mm) | 57.658 |
Details
Material | Copper |
Hole Center to Center | 44628 |
Tool Type | Lug |
Standards | UL Listed for use in US and Canada to UL 486A-486B for power applications, meets US Military Wire Pull Out Specs |
UL Temperature Rating (°C) | 90 |
Lug Type | 1 Stud Hole Lug |
Base Material | Copper |
Finish/Coating | Tin-Plated |
Product Type | Compression Connectors - Lug |
Maximum Voltage (kV) | 35 |
Tongue Thickness (mm) | 2.54 |
Tongue Thickness (In.) | 0.1 |
Tongue Angle | Straight |
Standards Met | UL Listed for use in US and Canada to UL 486A-486B for power applications, meets US Military Wire Pull Out Specs |
Description
The A3/0-38R-C Copper Compression Battery Cable Lug, 3/0 AWG, 3/8" Stud are tin plated to meet ASTM Class C specification for corrosion resistance. Manufactured with a standard barrel without an inspection window preventing contaminents from entering. Flared barrel entry for ease of inserting flex conductors. High pullout strength for heavy duty applications and military pullout strength requirements when using Panduit recommended tooling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Neoprene Cable Clamps 1/4", PK10 (504401-010)
- HUBBELL 30A Twist-Lock Receptacle 2P 3W 250VAC L6-30R BK (HBL2620)
- MIGHTY TIE Cable Ties, 14", UV Black, Light Heavy Duty, PK100 (MT141200C)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 40 A (LC1D40AF7)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-56-X)
- PANDUIT Lug, Cu, #10 Awg, 1/4 Stud Ea (LCA10-14-L)
- PANDUIT Compression Connector, 1/0-12 AWG (CTAPF1/0-12-L)
- PANDUIT Lug, Cu, F, #6 Awg, #10 Stud (LCAX6-10-L)
- PANDUIT Lug Compression Connector, No.2 AWG, PK20 (LCDX2-38D-E)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCD4-14A-L)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C443)
- Panduit Compression Lugs