Shop All Compression Lugs
Panduit
Battery Cable Lug, 3/0 Awg, 1/2" Stud (100 Pack), 100PK
Mfr # A3/0-12R-C
Zoro # G404858792
product price: $436.99
/pk 100, $4.37/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Hole Center to Center 44563
- Tongue Width - Wire Connector 0.91
- Tongue Style Standard
- Overall Length 2.32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # A3/0-12R-C
- Zoro # G404858792
- UPC # 61305671724
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Tongue Width - Wire Connector | 0.91 |
Overall Length | 2.32 in |
Stud Hole Size (mm) | 12.7 |
Overall Length (In.) | 2.32 |
Overall Length (mm) | 58.928 |
Tongue Width (mm) | 23.114 |
Tongue Width (In.) | 0.91 |
Class K Copper Flex Conductor Size (AWG) | 36586 |
Stud Hole Size (In.) | 1 to 2 |
Description
The A3/0-12R-C Copper Compression Battery Cable Lug, 3/0 AWG, 1/2" Stud are tin plated to meet ASTM Class C specification for corrosion resistance. Manufactured with a standard barrel without an inspection window preventing contaminents from entering. Flared barrel entry for ease of inserting flex conductors. High pullout strength for heavy duty applications and military pullout strength requirements when using Panduit recommended tooling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (788XCXRC-24D)
- 3M 6 AWG Non-Insulated Ring Terminal 3/8" Stud PK10 (M6-38RX)
- EATON Cutler-Hammer Thermal Unit, 18.7 to 30.7A, PK3 (H2013B-3)
- HUBBELL CONTROL SOLUTIONS Dimming Low Voltage Switch (LVSD-M-3-WH)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-12-X)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-38-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCDX1/0-38D-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-38-L)
- PANDUIT Lug, Cu, 2 Hole, #6 Awg, 1/4 Stud, .63 (LCDX6-14A-L)
- PANDUIT Tin-Plated Copper Lay-In-Lug, #14 AWG (LICC4-22TP-C)
- MAX Butt Seam Flag Connector, 4 ga, 5/16", PK10 (107425-010)
- Panduit Lugs & Split Bolts