Shop All Compression Lugs
Panduit
Battery Cable Lug, 2/0 Awg, 5/16" Stud, (100 Pack), 100PK
Mfr # A2/0-56RH-C
Zoro # G404858839
Free Shipping & Returns
$644.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Standards UL Listed for use in US and Canada to UL 486A-486B for power applications, meets US Military Wire Pull Out Specs
- Overall Length 1.89 in
- Tool Type Copper Compression Lug
- Hole Center to Center 0.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # A2/0-56RH-C
- Zoro # G404858839
- UPC # 61305679322
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 1.89 in |
Outside Dia. | 0.58 |
Barrel Length (In.) | 0.88 |
Inside Diameter (In.) | 0.45 |
Wire Strip Length (mm) | 23.8 |
Wire Strip Length (In.) | 0.94 |
Outer Diameter (mm) | 14.7 |
Class K Copper Flex Conductor Size (AWG) | 36557 |
Barrel Length (mm) | 22.4 |
Stud Hole Size (mm) | 7.9 |
Tongue Width (In.) | 0.85 |
Outer Diameter (In.) | 0.58 |
Overall Length (In.) | 1.89 |
Stud Hole Size (In.) | 0.31 |
Inside Diameter (mm) | 11.4 |
Overall Length (mm) | 48 |
Tongue Width (mm) | 21.6 |
Description
The A2/0-56RH-C Copper Compression Battery Cable Lug, 2/0 AWG, 5/16" Stud with a 45 degree bend are tin plated to meet ASTM Class C specification for corrosion resistance. Manufactured with a standard barrel without an inspection window preventing contaminents from entering. Flared barrel entry for ease of inserting flex conductors. High pullout strength for heavy duty applications and military pullout strength requirements when using Panduit recommended tooling.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 6 AWG Non-Insulated Ring Terminal 3/8" Stud PK10 (M6-38RX)
- DIVERSIFIED SLU-100 Series Universal Phase Monitor (SLU-100-ASA)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 35 to 60A Amp Range, 250V AC/DC Volt Rating (RM25060-3CR)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 15A (HBL52CM66V)
- PANDUIT Panduit Lca500-12-6 One Hole Copper Compression Lug Connector, 6PK (LCA500-12-6)
- PANDUIT Lug, Cu, Sbw, 2 Hole, #6 Awg, 1/4 (LCD6-14D-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-14A-Q)
- PANDUIT Lug Compression Connector, No.2 AWG (LCA2-14-Q)
- PANDUIT Lug Compression Connector, No.2 AWG, PK20 (LCDX2-38D-E)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14A-L)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C371)
- Panduit Lugs & Split Bolts