Shop All Compression Lugs
Panduit
Battery Cable Lug, 2/0 Awg, 5/16" Stud (100 Pack), 100PK
Mfr # A2/0-56RC-C
Zoro # G904858902
product price: $570.99
/pk 100, $5.71/ea
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Silver
- Tongue Width - Wire Connector 0.85
- Tongue Style Round
- Tool Type Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # A2/0-56RC-C
- Zoro # G904858902
- UPC # 61305666748
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Tongue Width - Wire Connector | 0.85 |
Overall Length | 2.16 in |
Barrel Length | 0.88 |
Barrel Length (mm) | 22.352 |
Stud Hole Size (In.) | 45062 |
Overall Length (mm) | 54.9 |
Tongue Width (mm) | 21.6 |
Stud Hole Size (mm) | 7.9375 |
Barrel Length (In.) | 0.88 |
Class K Copper Flex Conductor Size (AWG) | 2/0 AWG STR |
Wire Strip Length (mm) | 23.9 |
Wire Strip Length (In.) | 15/16 |
Overall Length (In.) | 2.16 |
Tongue Width (In.) | 0.85 |
Description
Battery Cable Lug, 2/0 AWG, 5/16" Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A14P12)
- CAROL 14 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. BK (E3522S.41.01)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-12P10)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1/2 to 3/8In (RB50-38A)
- PANDUIT Tub Ring Trm, N-Ins, 1, 2Awg, 5/16Stud, PK200 (S2-56R-T)
- PANDUIT Compression Connector, 1/0-12 AWG (CTAPF1/0-12-L)
- PANDUIT Lug, Cu, 2 Hole, 350 Kcmil, 1/2 Stud, 1.75 (LCDX350-12-6)
- PANDUIT Lug Compression Connector, 400 Kcmil (LCA400-38-6)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-38-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-56-E)
- PANDUIT Lglug, 400mcm, .5in, 1.75in, Nowdw (LCC400-12-6)
- Panduit Compression Lugs