Shop All Compression Lugs
Panduit
Battery Cable Lug, 2/0 Awg, 3/8" Stud (100 Pack), 100PK
Mfr # A2/0-38R-C
Zoro # G904858209
product price: $577.99
/pk 100, $5.78/ea
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Silver
- Overall Length 2.26 in
- Tool Type Lug
- Tongue Width - Wire Connector 0.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # A2/0-38R-C
- Zoro # G904858209
- UPC # 61305671754
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 2.26 in |
Tongue Width - Wire Connector | 0.85 |
Barrel Length | 0.88 |
Wire Strip Length (In.) | 15/16 |
Tongue Width (In.) | 0.85 |
Barrel Length (In.) | 0.88 |
Stud Hole Size (mm) | 9.525 |
Overall Length (In.) | 2.26 |
Overall Length (mm) | 57.404 |
Stud Hole Size (In.) | 44993 |
Class K Copper Flex Conductor Size (AWG) | 2/0 AWG STR |
Barrel Length (mm) | 22.352 |
Wire Strip Length (mm) | 23.8125 |
Tongue Width (mm) | 21.59 |
Description
Battery Cable Lug, 2/0 AWG, 3/8" Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Enclosure, 16 in H, 6 in D (SCE-16H1606SSLP)
- METRA ELECTRONICS CRIMP CAP LONG NECK NYLON 16-14 GAUGE, PK 1000 (CCL1614-1)
- HONDA Air Cleaner (17211-899-000)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, Blk, PK25 (22CC37B0312B)
- PANDUIT Lug Compression Connector, No.2 AWG (LCA2-14-Q)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-38-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12-X)
- PANDUIT Tub Ring Term, N-Ins, 1, 2Awg, 1/4Stud, PK200 (S2-14R-T)
- PANDUIT Copper Compression Lug, 1 Hole, #8 AWG, #10 (4.8mm) Stud, LCA8-10H-L (LCA8-10H-L)
- PANDUIT Mech Lug, Cu, S ft., #14-#4 Awg, 1/4 Stud (CXS70-14-C)
- BURNDY Two Hole Lug Compress Conct, 535 kcmil (YA38L2NT38FX)
- Panduit Compression Lugs