Shop All Compression Lugs
Panduit
Battery Cable Lug, 2/0 Awg, 1/2" Stud (100 Pack), 100PK
Mfr # A2/0-12R-C
Zoro # G204858473
product price: $633.99
/pk 100, $6.34/ea
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Silver
- Overall Length 2.46 in
- Tongue Width - Wire Connector 0.85
- Barrel Length 0.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # A2/0-12R-C
- Zoro # G204858473
- UPC # 61305671755
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 2.46 in |
Tongue Width - Wire Connector | 0.85 |
Barrel Length | 0.88 |
Overall Length (In.) | 2.46 |
Tongue Width (mm) | 21.59 |
Barrel Length (In.) | 0.88 |
Stud Hole Size (mm) | 12.7 |
Tongue Width (In.) | 0.85 |
Overall Length (mm) | 62.484 |
Barrel Length (mm) | 22.352 |
Class K Copper Flex Conductor Size (AWG) | 36557 |
Stud Hole Size (In.) | 1 to 2 |
Description
Battery Cable Lug, 2/0 AWG, 1/2" Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Push Button operator, 30 mm, Red (HT8AAR)
- HONDA Portable Generator, Gasoline, 4,500 W Rated, 5,000 W Surge, Recoil Start, 120/240V AC (EB5000X3AN)
- SQUARE D Circuit Breaker, 15A, 120/240V AC, 1 Poles (QO115PL)
- SQUARE D Miniature Circuit Breaker, QOB Series 50A, 1 Pole, 120/240V AC (QOB150)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-38-L)
- PANDUIT Tin-Plated Copper Lay-In-Lug, #14 AWG (LICC4-22TP-C)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCDX1/0-38D-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-14A-Q)
- PANDUIT Copper Compression Lug, 1 Hole, 300 Kcmi (LCAX300-12-6)
- PANDUIT Lug Compression Connector, No.8 AWG (LCBX8-14-L)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (29YK77)
- Panduit Lugs & Split Bolts