Shop All Compression Lugs
Panduit
Battery Cable Lug, 2 Awg, 5/16" Stud, 90 Degree Bend (100 Pack), 100PK
Mfr # A2-56RF-C
Zoro # G904858520
product price: $332.99
/pk 100, $3.33/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Hole Center to Center 0.31
- Standards UL Listed for use in US and Canada to UL 486A-486B for power applications, meets US Military Wire Pull Out Specs
- Outside Dia. 0.42
- Overall Length 1.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # A2-56RF-C
- Zoro # G904858520
- UPC # 61305679331
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Outside Dia. | 0.42 |
Overall Length | 1.26 in |
Class K Copper Flex Conductor Size (AWG) | 2 |
Wire Strip Length (In.) | 0.75 |
Stud Hole Size (In.) | 0.31 |
Outer Diameter (In.) | 0.42 |
Overall Length (mm) | 32 |
Stud Hole Size (mm) | 7.9 |
Wire Strip Length (mm) | 19.1 |
Outer Diameter (mm) | 10.7 |
Barrel Length (mm) | 18.8 |
Overall Length (In.) | 1.26 |
Inside Diameter (mm) | 7.9 |
Barrel Length (In.) | 0.74 |
Tongue Width (In.) | 0.66 |
Tongue Width (mm) | 16.8 |
Inside Diameter (In.) | 0.31 |
Description
The A2-56RF-C Copper Compression Battery Cable Lug, 2/0 AWG, 1/2" Stud with a 90 degree bend are tin plated to meet ASTM Class C specification for corrosion resistance. Manufactured with a standard barrel without an inspection window preventing contaminents from entering. Flared barrel entry for ease of inserting flex conductors. High pullout strength for heavy duty applications and military pullout strength requirements when using Panduit recommended tooling.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUMMINS 22IN EXHAUST TUBE KIT FOR RV QG 5500-7000 GENERATORS (155-3481-01)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR40VA001)
- GE Ovrload Rely for NEMA 300-Line Cntactrs (CR324C360F)
- TELEMECANIQUE SENSORS Pressure Switch, 1 C/O, Detection of 1 single threshold Action (XMLA020A2S11)
- PANDUIT Panduit Lca500-12-6 One Hole Copper Compression Lug Connector, 6PK (LCA500-12-6)
- PANDUIT Replacement for Panduit Lcc4-38d-l (LCC4-38D-L PANDUIT)
- PANDUIT Lug Compression Connector, No.1 AWG (LCB1-38-E)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAM2A1/0-14-6Y)
- PANDUIT Cu, Mech Lug, 1h, St, #14sol, #4str, 1/4s (PNL-4-C)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-38-X)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (29YK86)
- Panduit Compression Lugs