Shop All Compression Lugs
Panduit
Battery Cable Lug, 2 Awg, 5/16" Stud (100 Pack), 100PK
Mfr # A2-56R-C
Zoro # G504858593
product price: $270.99
/pk 100, $2.71/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Silver
- Barrel Length 0.74
- Tongue Width - Wire Connector 0.66
- Tool Type Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # A2-56R-C
- Zoro # G504858593
- UPC # 61305671746
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Barrel Length | 0.74 |
Tongue Width - Wire Connector | 0.66 |
Overall Length | 1.89 in |
Overall Length (mm) | 48.01 |
Tongue Width (In.) | 0.66 |
Overall Length (In.) | 1.89 |
Tongue Width (mm) | 16.764 |
Stud Hole Size (mm) | 7.94 |
Barrel Length (In.) | 0.74 |
Wire Strip Length (In.) | 44989 |
Wire Strip Length (mm) | 19.05 |
Barrel Length (mm) | 18.8 |
Class K Copper Flex Conductor Size (AWG) | 2 AWG STR |
Stud Hole Size (In.) | 45062 |
Description
Battery Cable Lug, 2 AWG, 5/16" Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, White, Nylon Jacket, PVC Insulation (22956783)
- KLEIN TOOLS Scout Pro 3 Upgrade Kit (VDV770-850)
- BRYANT Toggle Switch, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired, Ivory (4901I)
- CAROL 20 AWG 2 Conductor Stranded Multi-Conductor Cable GY (E2022S.41.10)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-14-X)
- PANDUIT Lug Compression Connector, 750 Kcmil (LCC750-00-6)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-12-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCB2/0-12-X)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-14-L)
- PANDUIT Copper Compression Lug, 2 Hole, 45 Degree Bend0 Kcmi (LCDX450-12-6)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C995)
- Panduit Lugs & Split Bolts