Shop All Compression Lugs
Panduit
Battery Cable Lug, 2 Awg, 3/8" Stud, 90 Degree Bend (100 Pack), 100PK
Mfr # A2-38RF-C
Zoro # G904858575
product price: $346.99
/pk 100, $3.47/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Standards UL Listed for use in US and Canada to UL 486A-486B for power applications, meets US Military Wire Pull Out Specs
- Overall Length 1.26 in
- Barrel Length 0.74
- Tool Type Copper Compression Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # A2-38RF-C
- Zoro # G904858575
- UPC # 61305679311
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 1.26 in |
Barrel Length | 0.74 |
Outside Dia. | 0.42 |
Inside Diameter (In.) | 0.31 |
Outer Diameter (In.) | 0.42 |
Tongue Width (In.) | 0.66 |
Outer Diameter (mm) | 10.7 |
Inside Diameter (mm) | 7.9 |
Overall Length (In.) | 1.26 |
Barrel Length (In.) | 0.74 |
Overall Length (mm) | 32 |
Tongue Width (mm) | 16.8 |
Class K Copper Flex Conductor Size (AWG) | 2 |
Stud Hole Size (In.) | 0.38 |
Stud Hole Size (mm) | 9.5 |
Wire Strip Length (In.) | 0.75 |
Barrel Length (mm) | 18.8 |
Wire Strip Length (mm) | 19.1 |
Description
The A2-38RF-C Copper Compression Battery Cable Lug, 1/0 AWG, 3/8" Stud with a 90 degree bend are tin plated to meet ASTM Class C specification for corrosion resistance. Manufactured with a standard barrel without an inspection window preventing contaminents from entering. Flared barrel entry for ease of inserting flex conductors. High pullout strength for heavy duty applications and military pullout strength requirements when using Panduit recommended tooling.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Ceiling Adapter, White, PVC, Premise-Trak (PT12CA)
- LEVITON DATACOM PATCH CORD PCORD CAT 6 HIGH-FLEX CM/LSZH 3 FT BU (6H460-3L)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Red (9001KR8P1R)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (BR15)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-38-L)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCC6-56BW-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-14-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14A-L)
- PANDUIT Mech Lug, Cu, S ft., #14-#4 Awg, 1/4 Stud (CXS70-14-C)
- PANDUIT Tub Ring Term, N-Ins, 6Awg, 5/16 Stud, PK200 (S6-56R-T)
- GARDNER BENDER GSLU70 Mechanical Lug, 600 V, 8 to 2 Wire, 38 in Stud, Copper Contact (GSLU-70N)
- Panduit Lugs & Split Bolts