Shop All Compression Lugs
Panduit
Battery Cable Lug, 2 Awg, 3/8" Stud (100 Pack), 100PK
Mfr # A2-38R-C
Zoro # G304858625
product price: $241.99
/pk 100, $2.42/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Silver
- Tongue Style Round
- Overall Length 1.93 in
- Hole Center to Center 44628
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # A2-38R-C
- Zoro # G304858625
- UPC # 61305671747
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 1.93 in |
Tongue Width - Wire Connector | 0.66 |
Barrel Length | 0.74 |
Wire Strip Length (mm) | 19.1 |
Overall Length (mm) | 49 |
Stud Hole Size (In.) | 44993 |
Class K Copper Flex Conductor Size (AWG) | 2 AWG STR |
Wire Strip Length (In.) | 44989 |
Tongue Width (In.) | 0.66 |
Barrel Length (mm) | 18.8 |
Barrel Length (In.) | 0.74 |
Overall Length (In.) | 1.93 |
Stud Hole Size (mm) | 9.53 |
Tongue Width (mm) | 16.8 |
Description
Battery Cable Lug, 2 AWG, 3/8" Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 10A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (FNM-10)
- SCHNEIDER ELECTRIC Complete body for illuminated push button, Harmony XB6, white light block, with body/fixing collar, integral LED, 12...24V, 1NO + 1NC (ZB6ZB15B)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, 20in W x 86in H (NC86VS)
- WIEGMANN Carbon Steel Gutter Enclosure, 8 in H, 36 in D, NEMA 3R (RSCG080836G)
- PANDUIT Lug Compression Connector, No.1 AWG (LCB1-38-E)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-12-X)
- PANDUIT Aluminum Mechanical Lug, 1 Hole, Vertica (LAM2SA300-38-3)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-14-L)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCD6-10B-L)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-56H-E)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-12-X)
- Panduit Compression Lugs