Shop All Compression Lugs
Panduit
Battery Cable Lug, 2 Awg, 1/4" Stud (100 Pack), 100PK
Mfr # A2-14R-C
Zoro # G804858316
product price: $252.99
/pk 100, $2.53/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$252.99
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Silver
- Standards UL Listed for use in US and Canada to UL 486A-486B for power applications, meets US Military Wire Pull Out Specs
- Tongue Style Round
- Overall Length 1.84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # A2-14R-C
- Zoro # G804858316
- UPC # 61305671745
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 1.84 in |
Barrel Length | 0.74 |
Tongue Width - Wire Connector | 0.6 |
Overall Length (In.) | 1.84 |
Barrel Length (mm) | 18.796 |
Stud Hole Size (In.) | 44930 |
Tongue Width (mm) | 15.24 |
Class K Copper Flex Conductor Size (AWG) | 2 |
Tongue Width (In.) | 0.6 |
Barrel Length (In.) | 0.74 |
Stud Hole Size (mm) | 6.35 |
Overall Length (mm) | 46.736 |
Description
Battery Cable Lug, 2 AWG, 1/4" Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 3P 30A AMP 600V-AC 600V-DC NON-FUSIBLE DISCONNECT SWITCH (HU361)
- BAYCO Cord Reel W/Stand 150'Or (K-100)
- ABB A9-30-10-34, A9, 3P CONTR, 208/60,175/50 (A9-30-10-34)
- DAYTON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (30G298)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-38-E)
- PANDUIT Lug Compression Connector, No.2 AWG, PK20 (LCDX2-38D-E)
- PANDUIT Compression Connector, 4AWG-500Kcmil (LAMA500-38-6Y)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-38-X)
- PANDUIT Compression Connector, 6AWG-250Kcmil (LAMA250-56-QY)
- PANDUIT Mech Lug, Cu, S ft., #14-#4 Awg, 1/4 Stud (CXS70-14-C)
- BURNDY Two Hole Lug Compress Conct, 374 kcmil (YAZ342NT38FX)
- Panduit Lugs & Split Bolts