Shop All Compression Lugs
Panduit
Battery Cable Lug, 1/0 Awg, 5/16" Stud (100 Pack), 100PK
Mfr # A1/0-56R-C
Zoro # G004858222
product price: $476.99
/pk 100, $4.77/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Silver
- Tool Type Lug
- Tongue Width - Wire Connector 0.76
- Tongue Style Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # A1/0-56R-C
- Zoro # G004858222
- UPC # 61305671751
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Tongue Width - Wire Connector | 0.76 |
Barrel Length | 0.8 |
Overall Length | 2.01 in |
Barrel Length (In.) | 0.8 |
Overall Length (mm) | 51.054 |
Tongue Width (In.) | 0.76 |
Stud Hole Size (In.) | 45062 |
Class K Copper Flex Conductor Size (AWG) | 36526 |
Barrel Length (mm) | 20.32 |
Overall Length (In.) | 2.01 |
Stud Hole Size (mm) | 7.9375 |
Tongue Width (mm) | 19.304 |
Description
Battery Cable Lug, 1/0 AWG, 5/16" Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Power Distribution Block, 3 Poles, 310 to 380A Amp Range, 1000V AC/DC Volt Rating (MPDB69053)
- HOFFMAN IEC Combo Str, 19-25 A, 120V Coil, 4X Enc (VS-CE2025SSP)
- EATON BUSSMANN Automotive Circuit Breaker, CBF Series, 20 A (CBF-20)
- EATON Circuit Breaker, BRN Series 30A, 1 Pole, 120/240V AC (BRN130GF)
- PANDUIT Panduit Lca500-12-6 One Hole Copper Compression Lug Connector, 6PK (LCA500-12-6)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-38-E)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-12-L)
- PANDUIT Cu, Mech Lug, 1h, St, #8sol, 1/0str, 5/16s (PNL-1/0-L)
- PANDUIT Copper Compression Lug, 1 Hole, 45 Degree Bend/0 Awg (LCA4/0-38H-X)
- PANDUIT Lug Compression Connector, No.4 AWG (LCBX4-14-L)
- PANDUIT Aluminum Mechanical Lug, 1 Hole, Vertica (LAM2SA300-38-3)
- Panduit Lugs & Split Bolts