Shop All Compression Lugs
Panduit
Battery Cable Lug, 1/0 Awg, 3/8" Stud, 90 Degree Bend (100 Pack), 100PK
Mfr # A1/0-38RF-C
Zoro # G904858308
product price: $609.99
/pk 100, $6.10/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Overall Length 1.4 in
- Outside Dia. 0.52
- Standards UL Listed for use in US and Canada to UL 486A-486B for power applications, meets US Military Wire Pull Out Specs
- Tool Type Copper Compression Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # A1/0-38RF-C
- Zoro # G904858308
- UPC # 61305679312
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 1.4 in |
Outside Dia. | 0.52 |
Barrel Length | 0.8 |
Outer Diameter (mm) | 13.27 |
Tongue Width (In.) | 0.76 |
Overall Length (In.) | 1.4 |
Class K Copper Flex Conductor Size (AWG) | 36526 |
Stud Hole Size (mm) | 9.5 |
Inside Diameter (In.) | 0.39 |
Wire Strip Length (In.) | 0.81 |
Barrel Length (mm) | 20.3 |
Outer Diameter (In.) | 0.52 |
Barrel Length (In.) | 0.8 |
Inside Diameter (mm) | 9.9 |
Overall Length (mm) | 35.6 |
Stud Hole Size (In.) | 0.38 |
Wire Strip Length (mm) | 4.8 |
Tongue Width (mm) | 19.3 |
Description
The A1/0-38RF-C Copper Compression Battery Cable Lug, 1/0 AWG, 3/8" Stud with a 90 degree bend are tin plated to meet ASTM Class C specification for corrosion resistance. Manufactured with a standard barrel without an inspection window preventing contaminents from entering. Flared barrel entry for ease of inserting flex conductors. High pullout strength for heavy duty applications and military pullout strength requirements when using Panduit recommended tooling.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (52C1-OCT)
- SQUARE D Panelboard accessory, NQ, branch connector kit (SKNQBC)
- ANCOR 22-18 AWG Heat Shrink Butt Connector - 250-Pieces - Jar (309001)
- ZORO SELECT Raised Indicator Light, Green, 24V (20C843)
- PANDUIT Battery Cable Lug, 2 Awg, 5/16" Stud, 45 Degree Bend (100 Pack), 100PK (A2-56RH-C)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-10-L)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-56-L)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-38-E)
- PANDUIT Copper Mechanical lug, 1 Hole, 1 Barrel, Straight Fl, CS125-14SL-QY (CS125-14SL-QY)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAM2A1/0-14-6Y)
- ZORO SELECT Two Hole Lug Compress Connector, 3/0 AWG (24D019)
- Panduit Lugs & Split Bolts