Shop All Compression Lugs
Panduit
Battery Cable Lug, 1/0 Awg, 3/8" Stud, 45 Degree Bend (100 Pack), 100PK
Mfr # A1/0-38RH-C
Zoro # G304858328
product price: $650.99
/pk 100, $6.51/ea
Free Shipping & Returns
$650.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Tool Type Copper Compression Lug
- Outside Dia. 0.52
- Overall Length 1.93 in
- Barrel Length 0.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # A1/0-38RH-C
- Zoro # G304858328
- UPC # 61305679321
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Outside Dia. | 0.52 |
Overall Length | 1.93 in |
Barrel Length | 0.8 |
Overall Length (In.) | 1.93 |
Tongue Width (mm) | 19.3 |
Tongue Width (In.) | 0.76 |
Barrel Length (mm) | 20.3 |
Barrel Length (In.) | 0.8 |
Inside Diameter (mm) | 9.9 |
Wire Strip Length (mm) | 4.8 |
Overall Length (mm) | 49 |
Outer Diameter (In.) | 0.52 |
Wire Strip Length (In.) | 0.81 |
Stud Hole Size (mm) | 9.5 |
Class K Copper Flex Conductor Size (AWG) | 36526 |
Inside Diameter (In.) | 0.39 |
Outer Diameter (mm) | 13.2 |
Stud Hole Size (In.) | 0.38 |
Description
The A1/0-38RH-C Copper Compression Battery Cable Lug, 1/0 AWG, 3/8" Stud with a 45 degree bend are tin plated to meet ASTM Class C specification for corrosion resistance. Manufactured with a standard barrel without an inspection window preventing contaminents from entering. Flared barrel entry for ease of inserting flex conductors. High pullout strength for heavy duty applications and military pullout strength requirements when using Panduit recommended tooling.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 12.2" L Extra Heavy Duty Cable Tie PK 100 (MRS2S-C4)
- VELCRO BRAND 3/4" W x 75' L Hook-and-Loop Black One-Wrap Fastener Strap (340X9K1WP/25)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 7A, 600V AC, Non-Indicating (KLDR007)
- TEMPCO 12 Guage Ceramic Twistlock Twist-on Wire Connector, (EHD-114-105)
- PANDUIT Lug Compression Connector, No.2 AWG (LCA2-14-Q)
- PANDUIT Copper Compression Lug, 2 Hole, #4 Awg F (LCCX4-38D-L)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-10-L)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-38-X)
- PANDUIT Tub Ring Term, N-Ins, 3/0Awg, 3/8Stud, PK100 (S3/0-38R-C)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-38-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-58-X)
- Panduit Compression Lugs