Shop All Compression Lugs
Panduit
Battery Cable Lug, 1/0 Awg, 3/8" Stud (100 Pack), 100PK
Mfr # A1/0-38R-C
Zoro # G204858381
product price: $489.99
/pk 100, $4.90/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Silver
- Tongue Style Round
- Overall Length 2.05 in
- Barrel Length 0.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # A1/0-38R-C
- Zoro # G204858381
- UPC # 61305671752
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 2.05 in |
Barrel Length | 0.8 |
Tongue Width - Wire Connector | 0.76 |
Overall Length (In.) | 2.05 |
Barrel Length (In.) | 0.8 |
Tongue Width (mm) | 19.304 |
Barrel Length (mm) | 20.32 |
Tongue Width (In.) | 0.76 |
Overall Length (mm) | 52.07 |
Class K Copper Flex Conductor Size (AWG) | 36526 |
Stud Hole Size (In.) | 44993 |
Stud Hole Size (mm) | 9.525 |
Description
Battery Cable Lug, 1/0 AWG, 3/8" Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASKEL Air Pilot 8503500Psi Pressure Switch (28791-2)
- MAG-MATE J-Hook Magnet, 63 lb Cap (LC210RJH)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-560-L)
- POWER FIRST Vinyl Wire Terminal Kit 194 Piece w/Tool (5UGK5)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38F-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-56-E)
- PANDUIT Lglug, 400mcm, .5in, 1.75in, Nowdw (LCC400-12-6)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14JAW-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-56-X)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-12-X)
- ABB One Hole Lug Compression Connector, 6 AWG (54904BEPH)
- Panduit Lugs & Split Bolts