Shop All Compression Lugs
Panduit
Battery Cable Lug, 1/0 Awg, 1/2" Stud (100 Pack), 100PK
Mfr # A1/0-12R-C
Zoro # G404858310
product price: $400.99
/pk 100, $4.01/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Silver
- Tool Type Lug
- Overall Length 2.28 in
- Barrel Length 0.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # A1/0-12R-C
- Zoro # G404858310
- UPC # 61305671753
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 2.28 in |
Barrel Length | 0.8 |
Tongue Width - Wire Connector | 0.82 |
Stud Hole Size (mm) | 12.7 |
Stud Hole Size (In.) | 1 to 2 |
Barrel Length (In.) | 0.8 |
Overall Length (mm) | 57.912 |
Class K Copper Flex Conductor Size (AWG) | 1/0 AWG STR |
Barrel Length (mm) | 20.32 |
Tongue Width (In.) | 0.82 |
Tongue Width (mm) | 20.828 |
Overall Length (In.) | 2.28 |
Description
Battery Cable Lug, 1/0 AWG, 1/2" Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Combination Circuit Breaker, Homeline Series 15/20A, 1x1, 1x1 Pole (216622)
- ZORO SELECT Strut Chan, 2ft.L, Blk Paintd Steel, 12 ga. (FS-201SS FBK 24.00)
- HUBBELL 15A Duplex Decorator Receptacle 125VAC 5-15R WH (DR15WHITR)
- MAXXIMA LED Connector, 3-Pin (M50900)
- PANDUIT Copper Compression Lug, 1 Hole, Flex, 3/0 AWG, Narrow, LCAXN3/0-14-X (LCAXN3/0-14-X)
- PANDUIT Lug Compression Connector, 250 Kcmil (LCAX250-12-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BW-L)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-38-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-14-X)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCCF4/0-38D-X)
- BURNDY Two Hole Lug Compress Conct, 350 kcmil (YA31A3)
- Panduit Lugs & Split Bolts