Shop All Compression Lugs
Panduit
Battery Cable Lug, 1 Awg, 5/16" Stud (100 Pack), 100PK
Mfr # A1-56R-C
Zoro # G204858367
product price: $318.99
/pk 100, $3.19/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Silver
- Hole Center to Center 44697
- Tongue Style Round
- Barrel Length 0.77
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # A1-56R-C
- Zoro # G204858367
- UPC # 61305671749
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Barrel Length | 0.77 |
Overall Length | 1.96 in |
Tongue Width - Wire Connector | 0.7 |
Stud Hole Size (mm) | 7.9375 |
Barrel Length (mm) | 19.558 |
Tongue Width (In.) | 0.7 |
Tongue Width (mm) | 17.78 |
Barrel Length (In.) | 0.77 |
Overall Length (mm) | 49.784 |
Stud Hole Size (In.) | 45062 |
Overall Length (In.) | 1.96 |
Class K Copper Flex Conductor Size (AWG) | 1 |
Description
Battery Cable Lug, 1 AWG, 5/16" Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Device, Ivory, Duplex Switch Wiring (RC101I)
- REMKE Cord Grip, PG36 Thrd, 1.125-1.250, Mesh (RPG-36520-E)
- KLASS TOOLS 6" x 3.6 mm Black Zip Ties, Cable Ties (1000 Zip Ties), 1000PK (KLA-CON-ZIP-BLA-0636x1000)
- GARDNER BENDER 12-10 Ga. Insulated Wire Female Disconnect Yellow 16 pk (20-145F)
- PANDUIT Copper Compression Lug, 1 Hole, 45 Degree Bend/0 Awg (LCA4/0-38H-X)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-56-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-58-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-12-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-38-L)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-14-L)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG, Length: 4.02 in (YAZV282NT38FX)
- Panduit Lugs & Split Bolts