Shop All Compression Lugs
Panduit
Battery Cable Lug, 1 Awg, 3/8" Stud (100 Pack), 100PK
Mfr # A1-38R-C
Zoro # G104858375
product price: $330.99
/pk 100, $3.31/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Silver
- Tool Type Lug
- Overall Length 1.99 in
- Tongue Width - Wire Connector 0.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # A1-38R-C
- Zoro # G104858375
- UPC # 61305671750
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 1.99 in |
Tongue Width - Wire Connector | 0.7 |
Barrel Length | 0.77 |
Barrel Length (mm) | 19.558 |
Tongue Width (mm) | 17.78 |
Overall Length (In.) | 1.99 |
Overall Length (mm) | 50.546 |
Stud Hole Size (mm) | 9.525 |
Tongue Width (In.) | 0.7 |
Stud Hole Size (In.) | 44993 |
Class K Copper Flex Conductor Size (AWG) | 1 |
Barrel Length (In.) | 0.77 |
Description
Battery Cable Lug, 1 AWG, 3/8" Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF TERM RING22-18 1/4"" UNIN (60970)
- BANNER MULTI-BEAM SCANNER BLOCK SENSOR PARTS AND ACCESSORY (SBR1 17628)
- VORTEC Vortex Enclosure Cooler, 1500 BtuH (7725)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1 to 3.75 In L (E50KL537)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-10-L)
- PANDUIT Copper Compression Lug, 2 Hole, 45 Degree Bend0 Kcmi (LCDX450-12-6)
- PANDUIT Tub Ring Term, N-Ins, 4/0Awg, 1/2Stud, PK100 (S4/0-12R-C)
- PANDUIT Cu, Mech Lug, 1h, St, #14sol, #4str, 1/4s (PNL-4-C)
- PANDUIT Copper Compression Lug, 2 Hole, #4 Awg F (LCCX4-38D-L)
- PANDUIT Lug, Cu, F, #6 Awg, #10 Stud (LCAX6-10-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCC1/0-00-X)
- Panduit Compression Lugs