Shop All Compression Lugs
Panduit
Battery Cable Lug, 1 Awg, 1/4" Stud (100 Pack), 100PK
Mfr # A1-14R-C
Zoro # G204858411
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Silver
- Barrel Length 0.77
- Standards UL Listed for use in US and Canada to UL 486A-486B for power applications, meets US Military Wire Pull Out Specs
- Overall Length 1.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # A1-14R-C
- Zoro # G204858411
- UPC # 61305671748
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Barrel Length | 0.77 |
Overall Length | 1.9 in |
Tongue Width - Wire Connector | 0.7 |
Stud Hole Size (mm) | 6.35 |
Overall Length (In.) | 1.9 |
Tongue Width (mm) | 17.78 |
Stud Hole Size (In.) | 44930 |
Overall Length (mm) | 48.26 |
Class K Copper Flex Conductor Size (AWG) | 1 |
Barrel Length (In.) | 0.77 |
Barrel Length (mm) | 19.558 |
Tongue Width (In.) | 0.7 |
Description
Battery Cable Lug, 1 AWG, 1/4" Stud
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Left-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S15-BL-LA)
- GE 120VAC Electrically Held Lighting Contactor 12P 30A (CR463LD0AJA10A0)
- MULBERRY Number of Gangs: 1 Steel, White (75101)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 25A, 3 Pole, 277/480V AC, D Curve (FAZ-D25/3-NA)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAF4/0-38-X)
- PANDUIT Compression Connector, 1/0-12 AWG (CTAPF1/0-12-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-12-L)
- PANDUIT Al, Mech Lug, 2h, 2b, 3/0a-750k, 3/8s (LAM2SB750-38-1Y)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BDW-L)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCC4/0-38-X)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM10E38)
- Panduit Lugs & Split Bolts