Shop All Compression Lugs
Panduit
Battery Cable Lug, 1 Awg, 1/2" Stud (100 Pack), 100PK
Mfr # A1-12R-C
Zoro # G904858230
product price: $262.99
/pk 100, $2.63/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Silver
- Tool Type Lug
- Hole Center to Center 44563
- Overall Length 2.23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # A1-12R-C
- Zoro # G904858230
- UPC # 61305671722
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 2.23 in |
Barrel Length | 0.77 |
Tongue Width - Wire Connector | 0.79 |
Overall Length (mm) | 56.642 |
Stud Hole Size (mm) | 12.7 |
Overall Length (In.) | 2.23 |
Tongue Width (mm) | 20.066 |
Class K Copper Flex Conductor Size (AWG) | 1 |
Tongue Width (In.) | 0.79 |
Stud Hole Size (In.) | 1 to 2 |
Barrel Length (mm) | 19.558 |
Barrel Length (In.) | 0.77 |
Description
Battery Cable Lug, 1 AWG, 1/2" Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Split-Bolt Connector, 2 str to 2/0 str (KSA2/0)
- EATON IEC Mini Control Relay, 2NO/2NC, 24VDC, 10A (XTRM10A22TD)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Rectangular, Aluminum, Duplex Receptacle (SA3825)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (MC2003601H)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-38-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-38-X)
- PANDUIT Lug, Cu, 2 Hole, 350 Kcmil, 1/2 Stud, 1.75 (LCDX350-12-6)
- PANDUIT Replacement for Panduit Lcb2-14-q (LCB2-14-Q PANDUIT)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-38-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCB2/0-12-X)
- ABB Compression Lug, Long, 300 Kcm, L3.45 In, Wh (54914BE)
- Panduit Compression Lugs