Shop All Wire Ducts
Panduit
Base Wiring Duct, Type G, Wide Slot, Light Gray, 6" x 4" x 1' (6-Pack)
Mfr # G6X4LG6
Zoro # G207478432
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Material Lead-Free PVC
- Application Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
- Includes Base Only
- Overall Length 1.8 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # G6X4LG6
- Zoro # G207478432
- UPC # 7498372241
- Country of Origin United States
- Category Wire Ducts
Dimensions
Width | 6" |
Height | 4" |
Overall Length | 1.8 m |
Overall Width (mm) | 158.8 |
Slot Width (mm) | 7.9 |
Slot Width (In.) | 0.31 |
Overall Height (mm) | 105.4 |
Overall Length (ft.) | 6 |
Overall Height (In.) | 4.15 |
Overall Length (m) | 1.8 |
Overall Width (In.) | 6.23 |
Details
Item | Base Wiring Duct, Type G, Wide Slot |
Color | Light Gray |
Material | Lead-Free PVC |
Application | Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications |
Includes | Base Only |
Flammability Rating | UL94V-0 |
Wiring Duct Type | G |
Wiring Duct Style | Wide Slot Wiring Duct |
Product Type | Base Wiring Duct |
Mount Method | Mounting Holes |
Measurement System | Imperial |
Cover Part Number | C6LG6 |
Product Class | Wiring Duct & Duct Covers |
Description
Wiring Duct, Wide Slot, 6x4, Gray, 6ft
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Probe, Type J, 12 in. L (TCS00014)
- OMRON Solid State Relay, 12 to 24VDC, 15A (G3PE-215B DC12-24)
- PANDUIT 6 AWG Vinyl Ring Terminal #10 Stud PK10 (PV6-10R-X)
- DAYTON DefPurposeMagContactor, 24VAC, 3P, 50A (783XZ2)
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 3 D (G3X3LG6)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 1" x 1.5" x 1' (6-Pack) (G1X1.5BL6)
- PANDUIT Type C Cover Wiring Duct, Gray, 6ft (C4LG6)
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS2X2WH6NM)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 1.5 D (G1.5X1.5LG6-A)
- PANDUIT Hinged Cover Wide Slot Duct, Black, 2" x 3" x 1' (6-Pack) (H2X3BL6)
- ABB Wiring Duct Cover, Flushed Mount, Gray (TYD1CPG6)
- Panduit Wire Ducts