Shop All Wire Ducts
Panduit
Base Wiring Duct, Type G, Wide Slot, Black, 6" x 4" x 1' (6-Pack)
Mfr # G6X4BL6
Zoro # G707478468
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Lead-Free PVC
- Width 6.23 in
- Height 4.15 in
- Includes Base Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # G6X4BL6
- Zoro # G707478468
- UPC # 61305620745
- Country of Origin United States
- Category Wire Ducts
Dimensions
Width | 6.23 in |
Height | 4.15 in |
Overall Length | 6 ft |
Overall Length (m) | 1.8 |
Overall Height (mm) | 105.4 |
Overall Length (ft.) | 6 |
Overall Width (mm) | 158.8 |
Slot Width (In.) | 0.31 |
Slot Width (mm) | 7.9 |
Overall Height (In.) | 4.15 |
Overall Width (In.) | 6.23 |
Details
Color | Black |
Material | Lead-Free PVC |
Includes | Base Only |
Application | Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications |
Wiring Duct Type | G |
Cover Part Number | C6BL6 |
Wiring Duct Style | Wide Slot Wiring Duct |
Mount Method | Mounting Holes |
Flammability Rating | UL94 V-0 |
Measurement System | Imperial |
Product Type | Base Wiring Duct |
Product Class | Wire Routing, Management & Protection |
Description
Slotted Duct, PVC, 6X4X6', BLACK
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Limit Switch, Wobble Stick, 1NC/1NO, 6A @ 250V AC, Actuator Location: Top (LSM-11S-S)
- BRADY Sleeve, 1 in W, 27/32 in H, Die-cut (M6-500-1-342-WT)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 3A, 600V AC, Non-Indicating (KTK-R-3)
- SCHNEIDER ELECTRIC Ssr1p Panel Mnt, 90A@660VAC, ZC, 90-280VDC, 90 A, 48 to 660V AC, SSP1 Series (SSP1A490M7T)
- PANDUIT Wire Duct, Narrow Slot, Gray, 4.25 W x 4 D (F4X4LG6)
- PANDUIT Wire Duct, Narrow Slot, White, 4.25 W x 3 D (F4X3WH6)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS4X4LG6NM)
- PANDUIT Wiring Duct Cover, Flush, PVC, 72 in L, 1-3/4 in W, Gray, Use With 1-1/2 in Wiring Duct (C1.5LG6-F)
- PANDUIT Cutting Tool for Wiring Duct, Bench Mnt (PBDCT)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 3 D (G2X3LG6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 2.25 W x 4 D (F2X4LG6)
- Panduit Wire Ducts