Shop All Wire Ducts
Panduit
Base Wiring Duct, Type G, Wide Slot, Black, 2.5" x 3" x 1' (6-Pack)
Mfr # G2.5X3BL6
Zoro # G604859339
product price: $43.15
/pk 6, $7.19/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Mounting Holes
- Color Black
- Material Lead-Free PVC
- Width 2.5"
- Height 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # G2.5X3BL6
- Zoro # G604859339
- UPC # 7498363938
- Country of Origin United States
- Category Wire Ducts
Dimensions
Width | 2.5" |
Height | 3" |
Slot Width | 0.31 |
Overall Width | 2.75 |
Overall Height | 3.12 |
Overall Length | 6 ft |
Overall Length (m) | 1.8 |
Overall Length (ft.) | 6 |
Overall Height (mm) | 79.2 |
Overall Width (In.) | 2.75 |
Slot Width (mm) | 7.9 |
Slot Width (In.) | 0.31 |
Overall Width (mm) | 69.9 |
Overall Height (In.) | 3.12 |
Description
Panduct type G wide slot wiring duct, 2.5 W x 3 H, 6' length, PVC, black.
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18 AWG 2 Conductor Portable Cord 600V 100 ft. BK (E3668)
- SIEMENS IEC Control Relay, 2NO/2NC, 24VDC, 10A (3RH21221BB40)
- ILSCO Aluminum Lay-in Ground Lug, Dual Rated, (GBL-250-EC)
- YORK Time-Delay Fuse, 100A Amp Range, 600V AC/300V DC Volt Rating (S1-FRSR100)
- PANDUIT Wide Slot Duct, Type NE, Halogen-Free, White, 1" x 4" x 1' (6-Pack) (NE1X4WH6)
- PANDUIT Flushed Duct Cover, PVC, 2.5" x 1' (6-Pack), White, Protective Film (C2.5WH6-F)
- PANDUIT Wire Duct Cover, Hinging, Gray, L 6 Ft (HC4LG6)
- PANDUIT Wire Duct Cover, Flush, White, 2.25Wx0.35D (C2WH6-F)
- PANDUIT Wire Duct Cover, Flush, Gray, 4.25W x 0.37D (C4LG6-F)
- PANDUIT Wiring Duct Divider Wall, Gray, 6 ft. L (D2H6)
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS1.5X3WH6NM)
- Panduit Wire Ducts