Shop All Wire Ducts
Panduit
Base Wiring Duct, Type G, Wide Slot, Black, 1" x 3" x 1' (6-Pack)
Mfr # G1X3BL6
Zoro # G307478394
product price: $55.45
/pk 6, $9.24/ea
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Lead-Free PVC
- Width 1"
- Overall Length 1.8 m
- Application Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # G1X3BL6
- Zoro # G307478394
- UPC # 7498361550
- Country of Origin United States
- Category Wire Ducts
Dimensions
Width | 1" |
Height | 3" |
Overall Length | 1.8 m |
Overall Length (ft.) | 6 |
Slot Width (In.) | 0.31 |
Overall Height (mm) | 79.2 |
Overall Width (mm) | 31.8 |
Slot Width (mm) | 7.9 |
Overall Length (m) | 1.8 |
Overall Width (In.) | 1.25 |
Overall Height (In.) | 3.12 |
Details
Item | Base Wiring Duct, Type G, Wide Slot |
Color | Black |
Material | Lead-Free PVC |
Application | Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications |
Includes | Wiring Duct Base |
Wiring Duct Type | G |
Mount Method | Mounting Holes with Adhesive |
Measurement System | Imperial |
Cover Part Number | C1BL6 |
Product Type | Base Wiring Duct |
Wiring Duct Style | Wide Slot Wiring Duct |
Flammability Rating | UL94 V-0 |
Product Class | Wire Routing, Management & Protection |
Description
Wiring Duct, Wide Slot, 1x3, Black, 6ft
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Rocker Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Ivory (P264I)
- MELTRIC 63-68163 INLET (63-68163)
- DEFENDER CABLE 12/3 Gauge, 3 ft, POWER BLOCK, 20 AMP w Lighted Ends Contractor Grade UL and ETL Listed (DCG-341-32)
- FLEX-STRUT Channel Bracket, Brace, 24" (FS-5638-24 E/G)
- PANDUIT Wire Duct, Narrow Slot, White, 4.25 W x 5 D (F4X5WH6)
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 6" x 4" x 1' (6-Pack) (F6X4LG6)
- PANDUIT Wire Duct, Wide Slot, White, 1.26 W x 1 D (G1X1WH6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 3 D (F1X3LG6-A)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75 W x 2 D (F1.5X2LG6-A)
- PANDUIT Wire Duct Cover, Flush, White, 1.26Wx0.35D (C1WH6-F)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS3X3LG6NM)
- Panduit Wire Ducts