Shop All Wire Ducts
Panduit
Base Wiring Duct, Type FS, Solid Wall, White, 4" x 4" x 1' (6-Pack)
Mfr # FS4X4WH6
Zoro # G007478427
original price:
$91.09
9% off
new price: $81.99
/pk 6, $13.67/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material PVC
- Width 4"
- Height 4"
- Includes Base Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # FS4X4WH6
- Zoro # G007478427
- UPC # 7498334165
- Country of Origin United States
- Category Wire Ducts
Dimensions
Width | 4" |
Height | 4" |
Overall Length (m) | 1.8 |
Overall Length (ft.) | 6 |
Overall Height (mm) | 104.1 |
Overall Width (mm) | 108 |
Overall Width (In.) | 4.25 |
Overall Height (In.) | 4.1 |
Details
Item | Base Wiring Duct, Type FS, Solid Wall |
Color | White |
Material | PVC |
Includes | Base Only |
Application | Solid wall design fully encloses cables providing maximum protection and aesthetics |
Product Type | Base Wiring Duct |
Cover Part Number | C4WH6 |
Mount Method | Mounting Holes |
Wiring Duct Type | FS |
Flammability Rating | UL94 V-0 |
Measurement System | Imperial |
Wiring Duct Style | Solid Wall Wiring Duct |
Product Class | Wire Routing, Management & Protection |
Description
Solid Wall Wiring Duct, 4x4, 6ft
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 15A Locking Connector 2P 3W 277VAC L7-15P BK/WT (4779NC)
- GARDNER BENDER Wire Connector, 16 ga., Tan, PK500 (13-1H1)
- ELECTRIDUCT 6 Outlet Swivel Wall Tap Surge Protector w/ 2 Port USB Charging (PDC-SWIVEL-6P-2U-WT)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 10' Long - Orange (HS363-S10-ORANGE)
- PANDUIT Wire Duct, Narrow Slot, Gray, 3.25 W x 4 D (F3X4LG6)
- PANDUIT Base Wiring Duct, Type F, Narrow, Intrinsic Blue, 2" x 3" x 1' (6-Pack) (F2X3IB6)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 5 D (G2X5LG6)
- PANDUIT Wire Duct, Narrow Slot, White, 2.25 W x 3 D (F2X3WH6)
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 2.5" x 3" x 1' (6-Pack) (F2.5X3LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 1 D (G1X1LG6)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS4X4LG6NM)
- Panduit Wire Ducts