Shop All Wire Ducts
Panduit
Base Wiring Duct, Type FS, Solid Wall, White, 1.5" x 1.5" x 1' (6-Pack), No Mounting Holes
Mfr # FS1.5X1.5WH6NM
Zoro # G307478325
product price: $42.75
/pk 6, $7.13/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material PVC
- Width 1.5"
- Height 1.5"
- Includes Base Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # FS1.5X1.5WH6NM
- Zoro # G307478325
- UPC # 7498334033
- Country of Origin United States
- Category Wire Ducts
Dimensions
Width | 1.5" |
Height | 1.5" |
Overall Length | 6.6 ft |
Overall Length (ft.) | 6 |
Overall Height (mm) | 41.1 |
Overall Height (In.) | 1.62 |
Overall Width (mm) | 44.5 |
Overall Width (In.) | 1.75 |
Overall Length (m) | 1.8 |
Details
Item | Base Wiring Duct, Type FS, Solid Wall |
Color | White |
Material | PVC |
Includes | Base Only |
Application | Solid Wall Wiring Duct for Control Panel and Machine Builder Applications |
Flammability Rating | UL94 V-0 |
Measurement System | Imperial |
Product Type | Base Wiring Duct |
Mount Method | No Mounting Holes |
Wiring Duct Style | Solid Wall Wiring Duct |
Cover Part Number | C1.5WH6 |
Wiring Duct Type | FS |
Product Class | Wire Routing, Management & Protection |
Description
Solid Wall Wiring Duct, 15x15, 6ft
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND End Feed, Ivory, NM2000, Ends (NM2010A)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 95-132VAC OUT: 24-28V/10ADC (85086)
- HARTING Han E F Crimp Contact Ag Wg, PK 100 (09330006204)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Yellow (CLT100F-C4)
- PANDUIT Wire Duct, Wide Slot, White, L 6 Ft (H3X3WH6)
- PANDUIT Base Wiring Duct, Type D, Round Hole, 2" x 2" x 1' (6-Pack), Light Gray (D2X2LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H1.5X2LG6)
- PANDUIT Noise Shield, 4"x3ft, Two-Piece (SD4EMI)
- PANDUIT Wire Duct, Wide Slot, White, 2.25 W x 2 D (G2X2WH6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75 W x 3 D (F1.5X3LG6-A)
- PANDUIT Wire Duct, Narrow Slot, White, 1.26 W x 1 D (F1X1WH6)
- Panduit Wire Ducts