Shop All Wire Ducts
Panduit
Base Wiring Duct, Type FS, Solid Wall, White, 1" x 1" x 1' (6-Pack)
Mfr # FS1X1WH6
Zoro # G607478377
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material PVC
- Width 1"
- Height 1"
- Application Solid Wall Wiring Duct for Control Panel and Machine Builder Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # FS1X1WH6
- Zoro # G607478377
- UPC # 7498333983
- Country of Origin United States
- Category Wire Ducts
Dimensions
Width | 1" |
Height | 1" |
Overall Height (mm) | 28.4 |
Overall Width (In.) | 1.26 |
Overall Length (m) | 1.8 |
Overall Height (In.) | 1.12 |
Overall Length (ft.) | 6 |
Overall Width (mm) | 32 |
Details
Item | Base Wiring Duct, Type FS, Solid Wall |
Color | White |
Material | PVC |
Application | Solid Wall Wiring Duct for Control Panel and Machine Builder Applications |
Cover Part Number | C1WH6 |
Product Type | Base Wiring Duct |
Measurement System | Imperial |
Wiring Duct Type | FS |
Mount Method | Mounting Holes |
Flammability Rating | UL94 V-0 |
Wiring Duct Style | Solid Wall Wiring Duct |
Product Class | Wire Routing, Management & Protection |
Description
Solid Wall Wiring Duct, 1x1, 6ft
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Ez Cone Top Grip Nut, 3/8"-16 316SS, PK25 (V225 3/8EZS2-25)
- CARLON Electrical Box, 18 cu in, FSC Box, 1 Gang, PVC (E981DFN-CTN)
- DAYTON Relay, Alternating (6C051)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL8200SGRA)
- PANDUIT Wire Duct, Narrow Slot, Gray, 4.25 W x 3 D (F4X3LG6)
- PANDUIT Wiring Duct Cover, Flush, PVC, 72 in L, 2-1/4 in W, Gray, Use With 2 in Wiring Duct (C2LG6-F)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS3X3LG6NM)
- PANDUIT Flushed Duct Cover, PVC, 2" x 1' (6-Pack), Intrinsic Blue, Protective Film (C2IB6-F)
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 2" x 5" x 1' (6-Pack) (F2X5LG6)
- PANDUIT Wire Duct, Wide Slot, White, L 6 Ft (H3X3WH6)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H3X3LG6)
- Panduit Wire Ducts