Shop All Electrical Raceways
Panduit
Base Wiring Duct, Type FS, Solid Wall, Light Gray, 4" x 2" x 1' (6-Pack)
Mfr # FS4X2LG6
Zoro # G207478562
product price: $55.45
/pk 6, $9.24/ea
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Material PVC
- Width 4"
- Height 2"
- Overall Height (In.) 2.12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # FS4X2LG6
- Zoro # G207478562
- UPC # 7498334150
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Width | 4" |
Height | 2" |
Overall Height (In.) | 2.12 |
Overall Width (In.) | 4.25 |
Overall Height (mm) | 53.8 |
Overall Width (mm) | 108 |
Overall Length (ft.) | 6 |
Overall Length (m) | 1.8 |
Details
Item | Base Wiring Duct, Type FS, Solid Wall |
Color | Light Gray |
Material | PVC |
Includes | Base Only |
Application | Solid wall design fully encloses cables providing maximum protection and aesthetics |
Wiring Duct Style | Solid Wall Wiring Duct |
Product Type | Base Wiring Duct |
Measurement System | Imperial |
Mount Method | Mounting Holes |
Flammability Rating | UL94 V-0 |
Wiring Duct Type | FS |
Product Class | Wire Routing, Management & Protection |
Description
Solid Raceway, PVC, 4X2X6', LGRY
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS UY IDC Connectors UY 22-26 AWG, 25-Pack (VDV826-604)
- POWER FIRST Splice Connector, Vinyl, Red, PK25 (5WHG8)
- ANCOR 12-10 Gauge - #8 Heat Shrink Ring Terminal - 3-Pack (312203)
- TY-RAP 14" L Miniature Cable Tie NAT PK 1000 (TY234M)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X2LG6NM)
- PANDUIT Surface Raceway, LDPH3 Power Rated, 2-piece Latching, 1 FT (8 PACK), White (LDPH3WH8-A)
- PANDUIT Surface Raceway, LDPH10 Pwr Rated, 2-pc Latch, 1 FT (8 PACK), White (LDPH10WH8-A)
- PANDUIT 6' Surface Raceway Channel, PVC, White (LD10WH6-A)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH3 Power Rated, White, 1' (6-Pack) (LDPH3WH6-A)
- PANDUIT Raceway, Series TG70, 8 ft., Off White (TG70IW8)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 8inWx8inH (F88T24HC)
- Panduit Electrical Raceways