Shop All Electrical Raceways
Panduit
Base Wiring Duct, Type FS, Solid Wall, Light Gray, 4" x 1.5" x 1' (6-Pack)
Mfr # FS4X1.5LG6
Zoro # G407478546
product price: $41.85
/pk 6, $6.98/ea
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Material PVC
- Width 4"
- Height 1.5"
- Overall Height (In.) 1.62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # FS4X1.5LG6
- Zoro # G407478546
- UPC # 7498373676
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Width | 4" |
Height | 1.5" |
Overall Height (In.) | 1.62 |
Overall Width (In.) | 4.25 |
Overall Length | 0.4 ft |
Overall Length (ft.) | 6 |
Overall Height (mm) | 41.1 |
Overall Length (m) | 1.8 |
Overall Width (mm) | 108 |
Details
Item | Base Wiring Duct, Type FS, Solid Wall |
Color | Light Gray |
Material | PVC |
Includes | Base Only |
Application | Solid wall design fully encloses cables providing maximum protection and aesthetics |
Mount Method | Mounting Holes |
Wiring Duct Type | FS |
Product Type | Base Wiring Duct |
Flammability Rating | UL94 V-0 |
Measurement System | Imperial |
Wiring Duct Style | Solid Wall Wiring Duct |
Product Class | Wire Routing, Management & Protection |
Description
Solid Raceway, PVC, 4X15X6', LGRY
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Ovrload Relay, 9 to 45A, Class 10/20/30, 3P (XTOE045CCSS)
- FAITH Self-Test 20A GFCI Outlet Receptacle, Ivory, PK 3 (GLS-20A-IV-03)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation (22979901)
- AC WORKS 1.5FT L21-30P 30A 5-Prong Locking Plug to 4 Household Outlets with 20A Breakers (L2130CBF520)
- PANDUIT 6' Surface Raceway Channel, PVC, White (LD10WH6-A)
- PANDUIT LD10 Surface Raceway Channel, 10 ft, White (LD10WH10-A)
- PANDUIT Surface Raceway, LD3 Low Volt. Single Channel, Off White, 1 FT (6-Pack) (LD3IW6-A)
- PANDUIT Ld10 Low Voltage 1-Piece Single Channel, 1 FT (8 PACK) (LD10WH8-A)
- PANDUIT Surface Raceway, T-45 Power Rated Cover 1 FT (8 PACK), White (T45CWH8)
- PANDUIT Surface Raceway, LD5 Low Volt. Single Channel, Black, 1 FT (6-Pack) (LD5BL6-A)
- LEGRAND Raceway, Series 400, 5 ft., Ivory (400BAC)
- Panduit Raceways