Shop All Wire Ducts
Panduit
Base Wiring Duct, Type FS, Solid Wall, Light Gray, 2" x 4" x 1' (6-Pack)
Mfr # FS2X4LG6
Zoro # G0423989
original price:
$61.99
10% off
new price: $55.79
/pk 6, $9.30/ea
$55.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Light Gray
- Material PVC
- Length 72"
- Width 2"
- Height 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # FS2X4LG6
- Zoro # G0423989
- UPC # 7498334094
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72" |
Width | 2" |
Height | 4" |
Overall Length | 0.2 m |
Overall Length (ft.) | 6 |
Overall Width (In.) | 2.25 |
Overall Height (In.) | 4.12 |
Overall Length (m) | 1.8 |
Overall Width (mm) | 57.2 |
Overall Height (mm) | 104.6 |
Description
Panduct® type FS solid wall wiring duct, 2 W x 4 H, 6' length, PVC, light gray.
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON 3 Wire Industrial Straight Blade Plug 125VAC 15A (1510-PW6P-AM)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/8 in., Straight, Gray (SHC1008CR)
- ZORO SELECT Wall Switch, 20A, Red, Toggle, 120/277VAC (CSB120BRED)
- ILSCO Alum Mechanical Lug, onductor 250-6, 2- (AU-250-EC)
- PANDUIT Wire Duct, Narrow Slot, Gray, 4.25 W x 4 D (F4X4LG6-A)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Black, 1.5" x 1.5" x 1' (6-Pack) (FS1.5X1.5BL6)
- PANDUIT Wire Duct, Wide Slot, White, L 6 Ft (H2X2WH6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 3.25 W x 3 D (F3X3LG6)
- PANDUIT Wire Duct, Narrow Slot, White, 1.75 W x 3 D (F1.5X3WH6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 2.25 W x 2 D (F2X2LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 4 D (G1X4LG6)
- Panduit Wire Ducts