Shop All Electrical Raceways
Panduit
Base Wiring Duct, Type FS, Solid Wall, Light Gray, 2" x 3" x 1' (6-Pack)
Mfr # FS2X3LG6
Zoro # G207478555
product price: $48.99
/pk 6, $8.17/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Material PVC
- Width 2"
- Height 3"
- Overall Width (In.) 2.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # FS2X3LG6
- Zoro # G207478555
- UPC # 7498334086
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Width | 2" |
Height | 3" |
Overall Width (In.) | 2.25 |
Overall Height (In.) | 3.14 |
Overall Length (m) | 1.8 |
Overall Height (mm) | 79.8 |
Overall Length (ft.) | 6 |
Overall Width (mm) | 57.2 |
Details
Item | Base Wiring Duct, Type FS, Solid Wall |
Color | Light Gray |
Material | PVC |
Includes | Base Only |
Application | Solid wall design fully encloses cables providing maximum protection and aesthetics |
Wiring Duct Style | Solid Wall Wiring Duct |
Measurement System | Imperial |
Product Type | Base Wiring Duct |
Mount Method | Mounting Holes |
Flammability Rating | UL94 V-0 |
Wiring Duct Type | FS |
Product Class | Wire Routing, Management & Protection |
Description
Solid Raceway, PVC, 2X3X6', LGRY
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Toggle Switch, DPDT, 6 Connections, On/Off/On, 1 1/2 hp, 10A @ 277V AC, 20A @ 125V AC (XTD4B1A)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 3/4 In. (074-09-3513)
- POWER FIRST 9 ft. 16/2 3-Outlet Extension Cord SPT-2 (1FD69)
- PARTNERS BRAND Cable Ties, 50#, 11", Natural, 1000/Case (CT1150)
- PANDUIT Surface Raceway, LDPH10 Pwr Rated, 2-pc Latch, 1 FT (8 PACK), White (LDPH10WH8-A)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, White, 3" x 2" x 1' (6-Pack) (FS3X2WH6)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH5 Power Rated, White, 1 ft (6 PACK) (LDPH5WH6-A)
- PANDUIT Surface Raceway, LD3 Low Volt. Single Channel, Electric Ivory, 1 FT (6-Pack) (LD3EI6-A)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH3 Power Rated, Off White, 1 ft (6 PACK) (LDPH3IW6-A)
- PANDUIT Ld10 Low Voltage 1-Piece Single Channel, 1 FT (8 PACK) (LD10WH8-A)
- WIEGMANN Straight Wireway, NEMA 1, Length 1 Ft, Gray (HS661NK)
- Panduit Raceways