Shop All Wire Ducts
Panduit
Base Wiring Duct, Type FS, Solid Wall, Light Gray, 2" x 2" x 1' (6-Pack)
Mfr # FS2X2LG6
Zoro # G107478334
product price: $44.49
/pk 6, $7.42/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Overall Length 1.8 m
- Includes Wiring Duct Base
- Application Solid wall design fully encloses cables providing maximum protection and aesthetics
- Cover Part Number C2LG6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # FS2X2LG6
- Zoro # G107478334
- UPC # 7498334078
- Country of Origin United States
- Category Wire Ducts
Dimensions
Width | 2" |
Height | 2" |
Overall Length | 1.8 m |
Overall Length (ft.) | 6 |
Overall Width (mm) | 57.2 |
Overall Height (mm) | 54.4 |
Overall Width (In.) | 2.25 |
Overall Length (m) | 1.8 |
Overall Height (In.) | 2.14 |
Details
Item | Base Wiring Duct, Type FS, Solid Wall |
Color | Light Gray |
Material | PVC |
Includes | Wiring Duct Base |
Application | Solid wall design fully encloses cables providing maximum protection and aesthetics |
Cover Part Number | C2LG6 |
Mount Method | Mounting Holes |
Measurement System | Imperial |
Wiring Duct Style | Solid Wall Wiring Duct |
Flammability Rating | UL94 V-0 |
Product Type | Base Wiring Duct |
Wiring Duct Type | FS |
Product Class | Wire Routing, Management & Protection |
Description
Solid Wall Wiring Duct, 2x2, 6ft
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bushing, Conduit, 1.50in (3LN55)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 12mm W, Color Black (WL-SW-050-50-BK)
- GLOBAL INDUSTRIAL 50 Ft. Outdoor Extension Cord, 16/3 Ga, 13A, Orange (500792)
- LITTELFUSE Open Fuse Block, CC UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (L60030C2PQ)
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 3 D (G3X3LG6-A)
- PANDUIT Type C Cover Wiring Duct, White, 6ft (C.75WH6)
- PANDUIT WiringDuct, Narrow, 1.75x3.06In, 6Ft, White (HN1.5X3WH6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 4 D (F1X4LG6-A)
- PANDUIT Solid Wall Wiring Duct, 4"x3", 6ft (FS4X3LG6NM)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Light Gray, 0.5" x 0.5" x 1' (6-Pack), Adhesive (G.5X.5LG6-A)
- ABB Wiring Duct Cover, Flushed Mount, Gray (TYD4CPG6)
- Panduit Wire Ducts