Shop All Wire Ducts
Panduit
Base Wiring Duct, Type FS, Solid Wall, Light Gray, 2" x 1.5" x 1' (6-Pack)
Mfr # FS2X1.5LG6
Zoro # G907478497
product price: $36.99
/pk 6, $6.17/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Material Lead-Free PVC
- Width 2.25 in
- Height 1.64 in
- Overall Length 5 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # FS2X1.5LG6
- Zoro # G907478497
- UPC # 7498334070
- Country of Origin United States
- Category Wire Ducts
Dimensions
Width | 2.25 in |
Height | 1.64 in |
Overall Length | 5 m |
Overall Height (mm) | 41.7 |
Overall Length (ft.) | 6 |
Overall Length (m) | 1.8 |
Overall Height (In.) | 1.64 |
Overall Width (mm) | 57.2 |
Overall Width (In.) | 2.25 |
Details
Color | Light Gray |
Material | Lead-Free PVC |
Application | Solid Wall Wiring Duct for Control Panel and Machine Builder Applications |
Measurement System | Imperial |
Cover Part Number | C2LG6 |
Flammability Rating | UL94 V-0 |
Product Type | Base Wiring Duct |
Mount Method | Mounting Holes |
Wiring Duct Style | Solid Wall Wiring Duct |
Wiring Duct Type | FS |
Product Class | Wire Routing, Management & Protection |
Description
European Style Duct
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch, Push Button, Momentary, White (DSM30W1)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (4820H)
- SQUARE D Plug-In Bridge Jumper, Copper, Plastic, Gry (NSYTRAL410GR)
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: Yes (LC2K1201B7)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75W x 1.5D (F1.5X1.5LG6-A)
- PANDUIT Wire Duct, Narrow Slot, Gray, 4.25 W x 5 D (F4X5LG6-A)
- PANDUIT Wire Duct, Wide Slot, Gray, 4.25 W x 4 D (G4X4LG6)
- PANDUIT Base Wiring Duct, Type F, Narrow, Intrinsic Blue, 1.5" x 1.5" x 1' (6-Pack) (F1.5X1.5IB6)
- PANDUIT Flushed Duct Cover, PVC, 1.5" x 1' (6-Pack), Intrinsic Blue (C1.5IB6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 2.25 W x 3 D (F2X3LG6)
- PANDUIT Flushed Duct Cover, PVC, 2.5" x 1' (6-Pack), White, Protective Film (C2.5WH6-F)
- Panduit Wire Ducts