Shop All Electrical Raceways
Panduit
Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1.5" x 3" x 1' (6-Pack)
Mfr # FS1.5X3LG6
Zoro # G907478541
product price: $51.99
/pk 6, $8.67/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Material PVC
- Width 1.5"
- Height 3"
- Includes Base Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # FS1.5X3LG6
- Zoro # G907478541
- UPC # 7498334046
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Width | 1.5" |
Height | 3" |
Overall Height (In.) | 3.12 |
Overall Width (In.) | 1.75 |
Overall Length (ft.) | 6 |
Overall Width (mm) | 44.5 |
Overall Length (m) | 1.8 |
Overall Height (mm) | 79.2 |
Details
Item | Base Wiring Duct, Type FS, Solid Wall |
Color | Light Gray |
Material | PVC |
Includes | Base Only |
Application | Solid Wall Wiring Duct for Control Panel and Machine Builder Applications |
Wiring Duct Style | Solid Wall Wiring Duct |
Measurement System | Imperial |
Mount Method | Mounting Holes |
Product Type | Base Wiring Duct |
Wiring Duct Type | FS |
Flammability Rating | UL94 V-0 |
Product Class | Wire Routing, Management & Protection |
Description
Solid Raceway, PVC, 15X3X6', LGRY
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Door Enclosure, 42 in H, 8 in D (CSD42368LG)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (G2R-2-S-AC120(S))
- MUTUAL INDUSTRIES 7" Locking Ties Yellow(3Pk) (M14970-41-7)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V AC, Side Wired, Light Almond Toggle (CS120LA)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 4" x 1.5" x 1' (6-Pack) (FS4X1.5LG6)
- PANDUIT Surface Raceway, LD5 Low Voltage Single Channel, 6 ft, Off-White (LD5WH6-A)
- PANDUIT 6' Surface Raceway Channel, PVC, White (LD10WH6-A)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 6" x 6" x 1' (6-Pack), No Mounting Holes (FS6X4LG6NM)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X4LG6NM)
- PANDUIT Ldph10 Hinged, 2-Piece Power Rated Raceway, 1 FT (8 PACK) (LDPH10IG8-A)
- W BOX RWAY CONN 1-1/4in JNT CVR, 4PK (0E-125JCW4)
- Panduit Raceways