Shop All Wire Ducts
Panduit
Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1" x 1.5" x 1' (6-Pack), No Mounting Holes
Mfr # FS1X1.5LG6NM
Zoro # G104859846
original price:
$31.39
10% off
new price: $28.25
/pk 6, $4.71/ea
$28.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style No Mounting Holes
- Material PVC
- Standards RoHS Compliant, UL Recognized, CE Compliant
- Overall Height 1.62
- Overall Width 1.26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # FS1X1.5LG6NM
- Zoro # G104859846
- UPC # 7498333994
- Country of Origin United States
- Category Wire Ducts
Dimensions
Width | 1" |
Height | 1.5" |
Overall Height | 1.62 |
Overall Width | 1.26 |
Overall Length | 6 ft |
Overall Width (In.) | 1.26 |
Overall Height (In.) | 1.62 |
Overall Height (mm) | 41.1 |
Overall Length (ft.) | 6 |
Overall Width (mm) | 32 |
Overall Length (m) | 1.8 |
Description
Panduct type FS solid wall wiring duct, 1 W x 1.5 H, 6' length, PVC, light gray, no mounting holes.
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - Yellow (WL901-10-YELLOW)
- FUNCTIONAL DEVICES-RIB Nonfusible Single Throw Safety Switch, General Duty, 120V AC, 2PST, 10 A, NEMA 1 (PSPT2RB10)
- RACO Conduit Body Cover, 3/4" Hub Size, Steel (SSC075)
- DAYTON Limit Switch Lever Arm, 12 In. Arm L (12T877)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Black, 2" x 2" x 1' (6-Pack), No Mounting Holes (FS2X2BL6NM)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Black, 1.5" x 1.5" x 1' (6-Pack) (FS1.5X1.5BL6)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1.5" x 3" x 1' (6-Pack), No Mounting Holes (FS1.5X3LG6NM)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 2" x 2" x 1' (6-Pack) (G2X2BL6)
- PANDUIT Wire Duct, Wide Slot, White, L 6 Ft (H2X3WH6)
- PANDUIT WiringDuct, Narrow, 3.25x3.06In, 6Ft, Gray (HN3X3LG6)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Light Gray, 4" x 2" x 1' (6-Pack) (G4X2LG6)
- Panduit Wire Ducts