Shop All Electrical Raceways
Panduit
Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1" x 1.5" x 1' (6-Pack)
Mfr # FS1X1.5LG6
Zoro # G807478559
product price: $32.99
/pk 6, $5.50/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Material PVC
- Width 1"
- Height 1.5"
- Overall Height (In.) 1.62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # FS1X1.5LG6
- Zoro # G807478559
- UPC # 7498333992
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Width | 1" |
Height | 1.5" |
Overall Height (In.) | 1.62 |
Overall Width (In.) | 1.26 |
Overall Length (m) | 1.8 |
Overall Height (mm) | 41.1 |
Overall Length (ft.) | 6 |
Overall Width (mm) | 32 |
Details
Item | Base Wiring Duct, Type FS, Solid Wall |
Color | Light Gray |
Material | PVC |
Application | Solid Wall Wiring Duct for Control Panel and Machine Builder Applications |
Mount Method | Mounting Holes |
Product Type | Base Wiring Duct |
Flammability Rating | UL94 V-0 |
Measurement System | Imperial |
Wiring Duct Style | Solid Wall Wiring Duct |
Wiring Duct Type | FS |
Product Class | Wire Routing, Management & Protection |
Description
Solid Raceway, PVC, 1X15X6', LGRY
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C340)
- HUBBELL 3 Wire Angle Straight Blade Plug 125VAC 30A (HBLTT30P)
- EATON Cutler-Hammer Auxiliary Contacts, 1NO-1NC, Size00-2 (C320KGS3)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (105002A01F060)
- PANDUIT Surface Raceway, LD3 Low Volt. Single Channel, Electric Ivory, 1 FT (6-Pack) (LD3EI6-A)
- PANDUIT Raceway, Series LD5, 8 ft., Off White (LD5IW8-A)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X3LG6NM)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH3 Power Rated, White, 1' (6-Pack) (LDPH3WH6-A)
- PANDUIT Surface Raceway, LD3 Low Volt. Single Chnl., 1 FT (8 PACK), Elec Ivory (LD3EI8-A)
- PANDUIT Surface Raceway, LDPH10 Pwr Rated, 2-pc Latch, 1 FT (8 PACK), White (LDPH10WH8-A)
- FLEMING SUPPLY Floor Cable Cover | 10 Feet Gray Duct Cord Protector | 3 Channel Raceway for Sidewalks or Walkways (996222EQX)
- Panduit Electrical Raceways