Shop All Wire Ducts
Panduit
Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1" x 1" x 1' (6-Pack)
Mfr # FS1X1LG6
Zoro # G307478400
product price: $31.29
/pk 6, $5.22/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Material PVC
- Width 1"
- Application Solid Wall Wiring Duct for Control Panel and Machine Builder Applications
- Overall Length 88.58 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # FS1X1LG6
- Zoro # G307478400
- UPC # 7498333984
- Country of Origin United States
- Category Wire Ducts
Dimensions
Width | 1" |
Height | 1" |
Overall Length | 88.58 ft |
Overall Height (mm) | 28.4 |
Overall Height (In.) | 1.12 |
Overall Length (m) | 1.8 |
Overall Width (mm) | 32 |
Overall Length (ft.) | 6 |
Overall Width (In.) | 1.26 |
Details
Item | Base Wiring Duct, Type FS, Solid Wall |
Color | Light Gray |
Material | PVC |
Application | Solid Wall Wiring Duct for Control Panel and Machine Builder Applications |
Measurement System | Imperial |
Cover Part Number | C1LG6 |
Flammability Rating | UL94 V-0 |
Wiring Duct Type | FS |
Product Type | Base Wiring Duct |
Wiring Duct Style | Solid Wall Wiring Duct |
Mount Method | Mounting Holes |
Product Class | Wire Routing, Management & Protection |
Description
Solid Wall Wiring Duct, 1x1, 6ft
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMSD200-GDD)
- QUICKCABLE Primary Wire, 8 Gauge, Black, 100ft. (230700-100)
- HUBBELL Electrical Box Cover, Outlet Box, 2 Gang, Metallic (5145-0)
- COXREELS 30 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 120VAC Voltage (PC10-3012-B)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 1 D (F1X1LG6-A)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS1.5X2LG6NM)
- PANDUIT Wire Duct, Narrow Slot, Gray, 3.25 W x 4 D (F3X4LG6-A)
- PANDUIT Wire Duct, Wide Slot, White, 2.25 W x 3 D (G2X3WH6)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, White, 6" x 4" x 1' (6-Pack) (G6X4WH6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75 W x 2 D (F1.5X2LG6)
- PANDUIT Corner Wiring Duct, Light Gray, 1 FT (6-Pack) (CWD2LG6)
- Panduit Wire Ducts