Shop All Wire Ducts
Panduit
Base Wiring Duct, Type FS, Solid Wall, Light Gray, 0.5" x 0.5" x 1' (6-Pack)
Mfr # FS.5X.5LG6
Zoro # G307478349
product price: $25.65
/pk 6, $4.27/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Material PVC
- Width 0.5"
- Height 0.5"
- Mount Method Mounting Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # FS.5X.5LG6
- Zoro # G307478349
- UPC # 7498333956
- Country of Origin United States
- Category Wire Ducts
Dimensions
Width | 0.5" |
Height | 0.5" |
Overall Height (In.) | 0.6 |
Overall Length (ft.) | 6 |
Overall Width (In.) | 0.69 |
Overall Height (mm) | 15.2 |
Overall Width (mm) | 17.5 |
Overall Length (m) | 1.8 |
Details
Item | Base Wiring Duct, Type FS, Solid Wall |
Color | Light Gray |
Material | PVC |
Mount Method | Mounting Holes |
Cover Part Number | C.5LG6 |
Wiring Duct Type | FS |
Measurement System | Imperial |
Product Type | Base Wiring Duct |
Wiring Duct Style | Solid Wall Wiring Duct |
Flammability Rating | UL94 V-0 |
Product Class | Wire Routing, Management & Protection |
Description
Solid Wall Wiring Duct, 05x05, 6ft
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Electrical Box Cover, Round, 1 Gang, Round, PVC, Blank (EZYKLR)
- LEVITON Wallplat 5G Toggle Wht (88023-000)
- MERSEN Forklift Limiter Fuse, CNN Series, 150A, Very Fast Acting, 130VAC, Bolt-On (CNN150)
- VORTEC Vortex Enclosure Cooler, 1700 BtuH, 4 NEMA (797)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 2 D (F1X2LG6-A)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 3" x 3" x 1' (6-Pack), Adhesive (G3X3BL6-A)
- PANDUIT Base Wiring Duct, Type F, Narrow, Black, 4" x 4" x 1' (6-Pack) (F4X4BL6)
- PANDUIT DIN Rail Wiring Duct, Lead-Free PVC, 8.23" x 4.12" x 1' (6-Pack), Light Gray (DRD44LG6)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS3X4LG6NM)
- PANDUIT Wire Duct, Narrow Slot, Gray, 2.25 W x 4 D (F2X4LG6-A)
- CABLOFIL C Bracket, 8 (FASC200PG)
- Panduit Wire Ducts