Shop All Electrical Raceways
Panduit
Base Wiring Duct, Type FS, Solid Wall, Black, 6" x 6" x 1' (6-Pack)
Mfr # FS6X4BL6
Zoro # G107478556
product price: $145.99
/pk 6, $24.33/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material PVC
- Height 6"
- Overall Width (In.) 6.25
- Includes Base Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # FS6X4BL6
- Zoro # G107478556
- UPC # 61305620746
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Width | 6" |
Height | 6" |
Overall Width (In.) | 6.25 |
Overall Height (In.) | 4.15 |
Overall Length | 6 ft |
Overall Length (m) | 1.8 |
Overall Width (mm) | 158.8 |
Overall Height (mm) | 105.4 |
Overall Length (ft.) | 6 |
Details
Item | Base Wiring Duct, Type FS, Solid Wall |
Color | Black |
Material | PVC |
Includes | Base Only |
Application | Solid wall design fully encloses cables providing maximum protection and aesthetics |
Wiring Duct Style | Solid Wall Wiring Duct |
Product Type | Base Wiring Duct |
Measurement System | Imperial |
Mount Method | Mounting Holes |
Wiring Duct Type | FS |
Flammability Rating | UL94 V-0 |
Product Class | Wire Routing, Management & Protection |
Description
Solid Raceway, PVC, 6X4X 6', BLACK
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Eaton PowerWare PWHR1234W2FR 12V 8Ah UPS Battery (EATON-POWERWARE PWHR1234W2FR)
- HUBBELL WIRING DEVICE-KELLEMS PLUGTRAK TAMPER RESIST 20A 5FT STEEL GRY (HBL24GB512GYTR)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Momentary Double Pole DoubleThrow Center Off 10A 250V/10A (HBL223MM)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC10)
- PANDUIT Ldph10 Hinged, 2-Piece Power Rated Raceway, 1 FT (8 PACK) (LDPH10IG8-A)
- PANDUIT Raceway, Series LD5, PVC, Off White (LDPH5IW8-A)
- PANDUIT 6' Surface Raceway Channel, PVC, Ivory (LD5EI6-A)
- PANDUIT Junction Box, Low V, Adh, Wh, 1-Gang, Deep (JB1DWH-A)
- PANDUIT Fitting, Bend Radius Tee, Ld/ldph, Iw, PK10 (TFC10IW-X)
- PANDUIT Fitting, Bendradiusra, Ld10, Lowv, Iw, PK10 (RAFC10IW-X)
- LEGRAND Cover, Steel, Ivory, Steel, 4000 Series (V4000C)
- Panduit Raceways